Flat Shipping

Flat Shipping at €24.99 + VAT

ASAHI 3188015 Strainer Screen, Mesh, 35 mesh, 150 psi, PVC Screen Material

Item: CN8XCM Model: 3188015Cross Ref: 49FD15
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScreen
Diameter1 1/2"
Fits BrandAsahi
For Use WithSediment Strainers
For Use With Mfr. Model Number1257015
Max. Temp.120°F
Micron Rating420 µm
Min. Temp.32°F
Screen MaterialPVC
Screen Mesh Size35 mesh
Strainer TypeMesh
Sub-brandAsahi

Shipping Info:

Ship weight (kg) 0.45

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASAHI 3188015 Strainer Screen, Mesh, 35 mesh, 150 psi, PVC Screen Material
€64.82 /unit