Flat Shipping

Flat Shipping at €24.99 + VAT

ASAHI 3186010 Strainer Screen, Mesh, 20 mesh, 150 psi, PVC Screen Material

Item: CN8XCB Model: 3186010Cross Ref: 49FC99
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScreen
Diameter1"
Fits BrandAsahi
For Use WithSediment Strainers
For Use With Mfr. Model Number1257010
Max. Temp.120°F
Micron Rating840 µm
Min. Temp.32°F
Screen MaterialPVC
Screen Mesh Size20 mesh
Strainer TypeMesh
Sub-brandAsahi
Maximum Pressure At 100°f150 psi
Maximum Temperature120°F
Minimum Temperature32°F

Shipping Info:

Ship weight (kg) 0.0004

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASAHI 3186010 Strainer Screen, Mesh, 20 mesh, 150 psi, PVC Screen Material
€57.52 /unit