Flat Shipping

Flat Shipping at €24.99 + VAT

ASAHI 3113050 Flange Gasket, 5 Inch Pipe Size, 9 29/32 Inch Outside Dia, 5 Inch Inside Dia | CN8XBC

ASAHI 3113050 Flange Gasket, 5 Inch Pipe Size, 9 29/32 Inch Outside Dia, 5 Inch Inside Dia

Item: CN8XBC Model: 3113050Cross Ref: 49FC73
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes8
ClassClass 150
ColorBlack
Flange ClassClass 150
Inside Dia.5"
MaterialEPDM
Metal DetectableNo
Outside Dia.9.906"
Pipe Size5"
Temp. Range-40°C to +195°C
Thickness0.078"
Width0.078"
Binder MaterialNone
Bolt Circle Diameter8 1/2"
Bolt Hole Diameter7/8"
Fda ApprovedNo
For Flange Ansi ClassClass 150
For Pipe Size5"
Gasket MaterialEPDM
Gasket TypeFull Face Gasket
HardnessShore 65 to 70 A
Includes Mounting HardwareNo
Inner RingEPDM
Inside Diameter5 9/16"
Maximum Operating Pressure230 psi
Maximum Operating Temperature195°F
Minimum Operating Temperature-40°F
Number Of Bolt Holes8
Outside Diameter9 29/32"
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Dia.Outside Dia.Bolt HolesTemp. RangeColorMetal DetectableMaterialFlange ClassPrice
ASAHI 3113015 Flange Gasket, 1 1/2 Inch Pipe Size, 4 29/32 Inch Outside Dia, 1 45/64 Inch Inside Dia | CN8XAD 31130151.703"4.906"4-40°C to +195°CBlackNoEPDMClass 150€16.97
ASAHI 3114015 Flange Gasket, 1 1/2 Inch Pipe Size, 4 29/32 Inch Outside Dia, 1 45/64 Inch Inside Dia | CN8XAE 31140151.703"4.906"4-40°C to +250°CBlackNo-Class 150€47.34
ASAHI 3113012 Flange Gasket, 1 1/4 Inch Pipe Size, 4 1/2 Inch Outside Dia, 1 1/2 Inch Inside Dia | CN8XAF 31130121 1/2"4 1/2"4-40°C to +195°CBlackNoEPDMClass 150€16.82
ASAHI 3114012 Flange Gasket, 1 1/4 Inch Pipe Size, 4 1/2 Inch Outside Dia, 1 1/2 Inch Inside Dia | CN8XAG 31140121 1/2"4 1/2"4-40°C to +250°CBlackNo-Class 150€41.50
ASAHI 3114010 Flange Gasket, 1 Inch Pipe Size, 4 13/64 Inch Outside Dia, 1 13/64 Inch Inside Dia | CN8XAH 31140101.203"4.203"4-40°C to +250°CBlackNo-Class 150€33.75
ASAHI 3113010 Flange Gasket, 1 Inch Pipe Size, 4 13/64 Inch Outside Dia, 1 13/64 Inch Inside Dia | CN8XAJ 31130101.203"4.203"4-40°C to +195°CBlackNoEPDMClass 150€16.38
ASAHI 3113005 Flange Gasket, 1/2 Inch Pipe Size, 3 13/32 Inch Outside Dia, 45/64 Inch Inside Dia | CN8XAK 31130050.703"3.406"4-40°C to +195°CBlackNoEPDMClass 150€16.82

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASAHI 3113050 Flange Gasket, 5 Inch Pipe Size, 9 29/32 Inch Outside Dia, 5 Inch Inside Dia
€26.56 /unit