Flat Shipping

Flat Shipping at €24.99 + VAT

ASAHI 1257040 Y Strainer, PVC, 4 Inch, NPT, 20 mesh, 85 psi, 12 1/2 Inch Height, PVC Screen Material

Item: CN8XDG Model: 1257040Cross Ref: 49FA25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,669.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Body MaterialPVC
Connection TypeNPT
Cv Flow Factor165 GPM
Gasket MaterialEPDM
Height12 1/2"
Includes ScreenYes
Length23 1/2"
Micron Rating840 µm
Pipe Size4"
Port 1 Connection Size4"
Port 2 Connection Size4"
Port 2 Connection TypeNPT
Port 3 Connection Size4"
Port 3 Connection TypeNPT
Screen MaterialPVC
Screen Mesh Size20 mesh
Strainer TypeMesh
Sub-brandAsahi
Housing MaterialPVC
StandardsNSF 61

Shipping Info:

Ship weight (kg) 0.45

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASAHI 1257040 Y Strainer, PVC, 4 Inch, NPT, 20 mesh, 85 psi, 12 1/2 Inch Height, PVC Screen Material
€1,669.79 /unit