Flat Shipping

Flat Shipping at €24.99 + VAT

ASAHI 1251030 Gate Valve, 3 Inch Pipe Size, Non-Rising Valve Stem | CN8XBN

ASAHI 1251030 Gate Valve, 3 Inch Pipe Size, Non-Rising Valve Stem

Item: CN8XBN Model: 1251030Cross Ref: 49FA09
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,441.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Bonnet StyleBolted
Connection Gender - Side 1Not Applicable
Connection Gender Side 2Not Applicable
Connection Size - Side 13"
Connection Size - Side 23"
Connection TypeFlanged
Connection Type - Side 2Flange
For MediaWater
Handle Dia.6.69"
Handle Height12.79"
Handle LengthNot Applicable
Handle MaterialPolypropylene
Handle TypeHand Wheel
Inlet To Outlet Length8"
Nominal Valve Size3"
Pipe Size3"
Seal MaterialEPDM
Stem MaterialPVC
Top Of Handle To Inlet Center12.797"
Valve Stem TypeNon Rising
Wedge MaterialPolypropylene

Shipping Info:

Ship weight (kg) 7.425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeTop Of Handle To Inlet CenterInlet To Outlet LengthSeal MaterialConnection TypeHandle MaterialHandle TypeBonnet StylePrice
ASAHI 1251100 Gate Valve, 10 Inch Pipe Size, Non-Rising Valve Stem | CN8XBJ 125110010"27.172"1"EPDMFlangedPolypropyleneHand WheelBolted€5,787.55
ASAHI 1251120 Gate Valve, 12 Inch Pipe Size, Non-Rising Valve Stem | CN8XBK 125112012"31 1/2"1"EPDMFlangedPolypropyleneHand WheelBolted€6,698.06
ASAHI 1251140 Gate Valve, 14 Inch Pipe Size, Non-Rising Valve Stem | CN8XBL 125114014"35.859"1"EPDMFlangedPolypropyleneHand WheelBolted€7,309.79
ASAHI 1251020 Gate Valve, 2 Inch Pipe Size, Non-Rising Valve Stem | CN8XBM 12510202"10 5/8"7"EPDMFlangedPolypropyleneHand WheelBolted€692.54
ASAHI 1251060 Gate Valve, 6 Inch Pipe Size, Non-Rising Valve Stem | CN8XBP 12510606"17.516"10 1/2"EPDMFlangedPolypropyleneHand WheelBolted€4,098.40
ASAHI 1251080 Gate Valve, 8 Inch Pipe Size, Non-Rising Valve Stem | CN8XBQ 12510808"22.719"11 1/2"EPDMFlangedPolypropyleneHand WheelBolted€4,016.87

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASAHI 1251030 Gate Valve, 3 Inch Pipe Size, Non-Rising Valve Stem
€1,441.72 /unit