Flat Shipping

Flat Shipping at €24.99 + VAT

ARROW T50 OC Outward Clinch Stapler Flat Crown | AE4HVR 5KPT7

ARROW FASTENER T50 OC Outward Clinch Stapler Flat Crown

Item: AE4HVR Model: T50 OCCross Ref: 5KPT7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutward Clinch Stapler
ColorChrome
ConstructionChrome
Crown Width3/8"
MaterialChrome
Overall Height6.9"
Overall Length12 3/4"
Staple TypeFlat Crown
TypeOutward Clinch

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)3.3
Ship length (cm)18.54
Ship width (cm)14.99
HS code8205595560
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER T50 OC Outward Clinch Stapler Flat Crown
€87.87 /unit