Flat Shipping

Flat Shipping at €24.99 + VAT

ARROW RK12BD 32D IC Knob Lockset, 2, Ball, Satin Stainless Steel, Not Keyed | CN8WJN

ARROW FASTENER RK12BD 32D IC Knob Lockset, 2, Ball, Satin Stainless Steel, Not Keyed

Item: CN8WJN Model: RK12BD 32D ICCross Ref: 429L58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob Lockset
Ada CompliantNo
Backset2 3/8"
Electrical/mechanicalMechanical
FinishSatin
For Use WithWood And Metal Doors
FunctionStoreroom
Handle TypeKnob
IncludesLatch, Mounting Hardware, Strike
Key TypeNot Keyed
Keyway TypeNone
Knob MaterialWrought Brass
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthMedium Duty
Mortise / CylindricalCylindrical
Number Of Keys0
Number Of Pins0
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.4 7/8" x 1 1/4"
Strike TypeANSI
StyleBall
Ansi GradeGrade 2
Ansi Lockset FunctionStoreroom
Bolt TypeLatch Bolt
Cylinder Core TypeInterchangeable Core Cylinder
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
General Lockset FunctionStoreroom Knob Locksets
Hand OrientationNon Handed
Key MaterialBrass
Knob/handle MaterialWrought Brass
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF86
Lockset Handle TypeKnob
Lockset StyleBall
Lockset TypeMechanical
Mounting StyleThru Bolt
Outside Locking AccessKeyway
Performance Duty Rating2
PropertiesLocking
StandardsANSI, UL AND CUL LISTED, UL LISTED
Strike Plate Height4 7/8"
Strike Plate Lip Length2 1/4"
Strike Plate Width2 3/4"
Visual Indicator LocationInside/Outside

Shipping Info:

Ship weight (kg) 0.864
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelKey TypeStyleRequired Door ThicknessStrike TypeNumber Of KeysKeyway TypeStrike Dim.Lockset Performance StrengthPrice
ARROW HK11BB 32D Knob Lockset, 1, Ball, Satin Stainless Steel, Ar4, Different | CN8WHJ HK11BB 32DDifferentBall1 3/8" to 2"ANSI Curved Lip2AR44 7/8" x 1 1/4"Heavy Duty€314.48
ARROW MK11BD 3 Knob Lockset, 2, Ball, Bright Brass, Ar1, Different | CN8WHK MK11BD 3DifferentBall1 3/8" to 1 3/4"Standard2AR12 3/4" x 1 1/8"Heavy Duty€134.90
ARROW RK11BD 3 Knob Lockset, 2, Ball, Bright Brass, Ar1, Different | CN8WHL RK11BD 3DifferentBall1 3/8" to 1 3/4"ANSI2AR14 7/8" x 1 1/4"Medium Duty€55.90
ARROW RK12BD 3 CS Knob Lockset, 2, Ball, Bright Brass, Different | CN8WHM RK12BD 3 CSDifferentBall1 3/8" to 1 3/4"ANSI2Schlage SC14 7/8" x 1 1/4"Medium Duty€57.44
ARROW RK11BD 3 CS Knob Lockset, 2, Ball, Bright Brass, Different | CN8WHN RK11BD 3 CSDifferentBall1 3/8" to 1 3/4"ANSI2Schlage SC14 7/8" x 1 1/4"Medium Duty€62.38
ARROW MK02BD 3 Knob Lockset, 2, Ball, Bright Brass, Emergency Mk, Different | CN8WHP MK02BD 3DifferentBall1 3/8" to 1 3/4"Standard1Emergency MK2 3/4" x 1 1/8"Heavy Duty€108.93
ARROW RK01BD 3 Knob Lockset, 2, Ball, Bright Brass, Not Keyed | CN8WHQ RK01BD 3Not KeyedBall1 3/8" to 1 3/4"ANSI-None4 7/8" x 1 1/4"Medium Duty€50.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER RK12BD 32D IC Knob Lockset, 2, Ball, Satin Stainless Steel, Not Keyed
€94.94 /unit