Flat Shipping

Flat Shipping at €24.99 + VAT

ARROW MK31BD 26D Knob Lockset, 2, Ball, Satin Chrome, Ar1, Different | CN8WHZ

ARROW FASTENER MK31BD 26D Knob Lockset, 2, Ball, Satin Chrome, Ar1, Different

Item: CN8WHZ Model: MK31BD 26DCross Ref: 429L02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob Lockset
Ada CompliantNo
Backset2 3/8"
Electrical/mechanicalMechanical
FinishSatin Chrome
For Use WithWood And Metal Doors
FunctionCommunicating
Handle TypeKnob
IncludesMounting Hardware
Key MaterialBrass
Key TypeDifferent
Keyway TypeAR1
Knob MaterialWrought Brass
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Number Of Pins5
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.2 3/4" x 1 1/8"
Strike TypeStandard
StyleBall
Ansi GradeGrade 2
Ansi Lockset FunctionCommunicating
Bolt TypeLatch Bolt
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
General Lockset FunctionClassroom Security Knob Locksets
Hand OrientationNon Handed
Inside Locking AccessKeyway
Knob/handle MaterialWrought Brass
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF80
Lockset Handle TypeKnob
Lockset StyleBall
Lockset TypeMechanical
Outside Locking AccessKeyway
Performance Duty Rating1
PropertiesCorrosion Resistant, Locking
StandardsANSI/BHMA A156.2, CUL, FF-H-106C, UL LISTED
Strike Plate Height2 3/4"
Strike Plate Lip Length1 1/4"
Strike Plate Width1 1/8"
Visual Indicator LocationInside/Outside

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelKey TypeStyleRequired Door ThicknessStrike TypeNumber Of KeysKeyway TypeStrike Dim.Lockset Performance StrengthPrice
ARROW HK11BB 32D Knob Lockset, 1, Ball, Satin Stainless Steel, Ar4, Different | CN8WHJ HK11BB 32DDifferentBall1 3/8" to 2"ANSI Curved Lip2AR44 7/8" x 1 1/4"Heavy Duty€314.48
ARROW MK11BD 3 Knob Lockset, 2, Ball, Bright Brass, Ar1, Different | CN8WHK MK11BD 3DifferentBall1 3/8" to 1 3/4"Standard2AR12 3/4" x 1 1/8"Heavy Duty€134.90
ARROW RK11BD 3 Knob Lockset, 2, Ball, Bright Brass, Ar1, Different | CN8WHL RK11BD 3DifferentBall1 3/8" to 1 3/4"ANSI2AR14 7/8" x 1 1/4"Medium Duty€55.90
ARROW RK12BD 3 CS Knob Lockset, 2, Ball, Bright Brass, Different | CN8WHM RK12BD 3 CSDifferentBall1 3/8" to 1 3/4"ANSI2Schlage SC14 7/8" x 1 1/4"Medium Duty€57.44
ARROW RK11BD 3 CS Knob Lockset, 2, Ball, Bright Brass, Different | CN8WHN RK11BD 3 CSDifferentBall1 3/8" to 1 3/4"ANSI2Schlage SC14 7/8" x 1 1/4"Medium Duty€62.38
ARROW MK02BD 3 Knob Lockset, 2, Ball, Bright Brass, Emergency Mk, Different | CN8WHP MK02BD 3DifferentBall1 3/8" to 1 3/4"Standard1Emergency MK2 3/4" x 1 1/8"Heavy Duty€108.93
ARROW RK01BD 3 Knob Lockset, 2, Ball, Bright Brass, Not Keyed | CN8WHQ RK01BD 3Not KeyedBall1 3/8" to 1 3/4"ANSI-None4 7/8" x 1 1/4"Medium Duty€50.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER MK31BD 26D Knob Lockset, 2, Ball, Satin Chrome, Ar1, Different
€247.15 /unit