Flat Shipping

Flat Shipping at €24.99 + VAT

ARROW GL87SR 26D IC Door Lever Lockset, Grade 1, Flat With Return, Satin Chrome | CN8WFB

ARROW FASTENER GL87SR 26D IC Door Lever Lockset, Grade 1, Flat With Return, Satin Chrome

Item: CN8WFB Model: GL87SR 26D ICCross Ref: 429K70
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€300.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeSFIC
Electrical/mechanicalMechanical
FeaturesFreewheeling Lever Action
FinishSatin Chrome
For Use WithMetal Or Wood Doors
FunctionClassroom
Handle MaterialZinc
Handle TypeLever
IncludesLatch, Mounting Hardware, Strike
Key TypeDifferent
Keyway TypeSFIC Less Core
Ligature ResistantNo
Location TypeCommercial, Residential
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Number Of Keys0
Pins0
Required Door Thickness1 3/8" to 2"
Strike Dim.4 7/8" x 1 1/8"
Strike TypeANSI Curved Lip
StyleFlat With Return
Visual Indicator MessageNo Message
Ansi Lockset FunctionClassroom
Bolt TypeLatch Bolt
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/8"
General Lockset FunctionClassroom Lever Locksets
Key MaterialNickel Silver
Knob/handle MaterialStainless Steel
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleFlat with Return
Lockset TypeMechanical
Mounting StyleThru Bolt
Outside Locking AccessKeyway
PropertiesLocking
StandardsANSI/BHMA A156.2, CUL, UL LISTED
Strike Plate Lip Length4 7/8"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishKey TypeStrike Dim.Lockset Performance StrengthLocation TypeCylinder Core TypeStrike TypePrice
ARROW BM19 HSL 26D Arrow Mortise Dormitory Lockset | CN8WET BM19 HSL 26D--------€664.26
ARROW BM11 BRL 4 Door Lever Lockset, Grade 1, Curved, Satin Brass, Arrow Ar4, Different | CN8WEU BM11 BRL 4CurvedSatin BrassDifferent4 7/8" x 1 1/8"Heavy DutyCommercial, ResidentialNot IncludedANSI Straight Lip€725.42
ARROW QL12SB 3 IC Door Lever Lockset, Grade 1, Flat With Return, Bright Brass | CN8WEV QL12SB 3 ICFlat With ReturnBright BrassKeyed Different4 7/8" x 1 1/8"Heavy DutyCommercial, ResidentialSFICANSI Straight Lip€260.38
ARROW GL87SR 26D Door Lever Lockset, Grade 1, Flat With Return, Satin Chrome | CN8WEW GL87SR 26DFlat With ReturnSatin ChromeDifferent4 7/8" x 1 1/8"Heavy DutyCommercial, ResidentialNot IncludedANSI Curved Lip€327.27
ARROW GL81SR 26D Door Lever Lockset, Grade 1, Flat With Return, Satin Chrome | CN8WEX GL81SR 26DFlat With ReturnSatin ChromeDifferent4 7/8" x 1 1/8"Heavy DutyCommercial, ResidentialNot IncludedANSI Curved Lip€318.26
ARROW BM17 XL 26D Door Lever Lockset, Grade 1, Flat With Return, Satin Chrome | CN8WEY BM17 XL 26DFlat With ReturnSatin ChromeDifferent4 7/8" x 1 1/8"Heavy DutyCommercial, ResidentialNot IncludedANSI Straight Lip€757.66
ARROW GL02SR 26D Door Lever Lockset, Grade 1, Flat With Return, Satin Chrome | CN8WEZ GL02SR 26DFlat With ReturnSatin ChromeDifferent4 7/8" x 1 1/8"Heavy DutyCommercial, ResidentialNot IncludedANSI Curved Lip€287.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER GL87SR 26D IC Door Lever Lockset, Grade 1, Flat With Return, Satin Chrome
€300.56 /unit