ARROW CLG108FG Shed, 123.3 Inch x 95.3 Inch x 75.9 Inch Size, 432 Cu ft Capacity, Flute Gray | CN8WBW

ARROW FASTENER CLG108FG Shed, 123.3 x 95.3 x 75.9 Inch Size, 432 Cu ft Capacity, Flute Gray

Item: CN8WBW Model: CLG108FGCross Ref: 783W79
In Stock

Get it by Friday, Jun 13

€1,059.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShed
Assembled/unassembledUnassembled
ColorFlute Gray
Door Opening Height63"
Door Opening Width56"
Door TypeSliding
Frame MaterialSteel
IncludesDoor Components, Hardware, Internal Frame Work, Roof Panels, Wall Panels
Inside Depth90"
Inside Height74 5/8"
Inside Length118 1/4"
Lock IncludedYes
LockableYes
Overall Exterior Depth95.3"
Overall Exterior Height75.9"
Overall Exterior Length123.3"
Resistance PropertiesCorrosion Resistant, Rust Resistant
Roof DesignSlope
Roof MaterialSteel
Storage Capacity432 cu. ft.
AssembledUnassembled
Includes LockYes

Shipping Info:

Ship weight (kg) 106.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStorage CapacityOverall Exterior HeightOverall Exterior LengthOverall Exterior DepthColorInside DepthDoor Opening HeightDoor Opening WidthPrice
ARROW CLP84BG Shed, 100 Inch x 47 Inch x 70.8 Inch Size, 157 Cu ft Capacity, Blue Gray | CN8WBD CLP84BG157 cu. ft.70 4/5"100"47"Blue Gray42 1/2"63"44"€656.04
ARROW CLP84CC Shed, 100 Inch x 47 Inch x 70.8 Inch Size, 157 Cu ft Capacity, Charcoal | CN8WBE CLP84CC157 cu. ft.70 4/5"100"47"Charcoal42 1/2"63"44"€656.04
ARROW CLP84FG Shed, 100 Inch x 47 Inch x 70.8 Inch Size, 157 Cu ft Capacity, Flute Gray | CN8WBF CLP84FG157 cu. ft.70 4/5"100"47"Flute Gray42 1/2"63"44"€656.04
ARROW CLP84SG Shed, 100 Inch x 47 Inch x 70.8 Inch Size, 157 Cu ft Capacity, Sage Green | CN8WBG CLP84SG157 cu. ft.70 4/5"100"47"Sage Green42 1/2"63"44"€656.04
ARROW CLG1012BG Shed, 123.3 Inch x 145.8 Inch x 75.9 Inch Size, 674 Cu ft Capacity, Blue Gray | CN8WBH CLG1012BG674 cu. ft.75.9"123.3"145 4/5"Blue Gray140 1/2"63"56"€1,240.80
ARROW CLG1012CC Shed, 123.3 Inch x 145.8 Inch x 75.9 Inch Size, 674 Cu ft Capacity, Charcoal | CN8WBJ CLG1012CC674 cu. ft.75.9"123.3"145 4/5"Charcoal140 1/2"63"56"€1,240.80
ARROW CLG1012FG Shed, 123.3 Inch x 145.8 Inch x 75.9 Inch Size, 674 Cu ft Capacity, Flute Gray | CN8WBK CLG1012FG674 cu. ft.75.9"123.3"145 4/5"Flute Gray140 1/2"63"56"€1,240.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER CLG108FG Shed, 123.3 x 95.3 x 75.9 Inch Size, 432 Cu ft Capacity, Flute Gray
€1,059.42 /unit