Flat Shipping

Flat Shipping at €24.99 + VAT

ARROW 506IP Staples T50 3/8 x 3/8 Inch Length - Pack Of 5000 | AE4HWE 5KPV9

ARROW FASTENER 506IP Staples T50 3/8 x 3/8 Inch Length - Pack Of 5000

Item: AE4HWE Model: 506IPCross Ref: 5KPV9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Crown Staples
ConstructionGalvanized Steel
Crown Width3/8"
FinishGalvanized
Leg Length3/8"
MaterialSteel

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)10.67
Ship length (cm)9.14
Ship width (cm)4.57
HS code7317006560
Country of OriginUS

Product Variants

ProductModelMaterialPkg. Qty.Price
ARROW 50424 Staples T50 3/8 x 1/4 Inch Length - Pack Of 1250 | AE4HVX 5KPV2 50424Steel1€5.98
ARROW 50524 Staples T50 3/8 x 5/16 Inch Length - Pack Of 1250 | AE4HVY 5KPV3 50524Steel1€6.47
ARROW 50624 Staples T50 3/8 x 3/8 Inch Length - Pack Of 1250 | AE4HVZ 5KPV4 50624Steel1€6.86
ARROW 50824 Staples T50 3/8 x 1/2 Inch Length - Pack Of 1250 | AE4HWA 5KPV5 50824Steel1€7.84
ARROW 50924 Staples T50 3/8 x 9/16 Inch Length - Pack Of 1250 | AE4HWB 5KPV6 50924Steel1€7.92
ARROW 504IP Staples T50 3/8 x 1/4 Inch Length - Pack Of 5000 | AE4HWC 5KPV7 504IPSteel5€21.04
ARROW 505IP Staples T50 3/8 x 5/16 Inch Length - Pack Of 5000 | AE4HWD 5KPV8 505IPSteel5€17.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW FASTENER 506IP Staples T50 3/8 x 3/8 Inch Length - Pack Of 5000
€30.18 /pack