Arrow Pneumatics R378G Regulator, Midflow, 1 NPT, 250 SCFM, 0-160 PSI Gauge | CJ6ARL

ARROW PNEUMATICS R378G Regulator, Midflow, 1 NPT, 250 SCFM, 0-160 PSI Gauge

Item: CJ6ARL Model: R378GCross Ref: 64NR49
In Stock

Get it by Monday, Jun 16

€66.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegulator
IncludesGauge, Tamper-Proof Cap
Overall Height5 7/8"
Overall Width3 7/16"

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)14.92
Ship length (cm)8.73
Ship width (cm)3.57
Country of OriginUS

Product Variants

ProductModelMPNPrice
Arrow Pneumatics R374 Regulator, Midflow, 1/2 NPT, 215 SCFM | CJ6AQB R374R374€56.91
RFQ
Arrow Pneumatics R374G Regulator, Midflow, 1/2 NPT, 215 SCFM, 0-60 PSI Gauge | CJ6AQC R374GR374G€66.70
Arrow Pneumatics R374GHT Regulator, Midflow, 1/2 NPT, 0-160 PSI Gauge, 3-20 PSI Pressure, Tee Handle | CJ6AQD R374GHTR374GHT€70.21
RFQ
Arrow Pneumatics R374GL Regulator, Midflow, 1/2 NPT, 215 SCFM, 0-60 PSI Gauge, 3 to 60 PSI Low Pressure | CJ6AQE R374GLR374GL€66.70
RFQ
Arrow Pneumatics R374GLT Regulator, Midflow, 1/2 NPT, 0-60 PSI Gauge, 3 to 60 PSI Low Pressure, Tee Handle | CJ6AQF R374GLTR374GLT€66.70
RFQ
Arrow Pneumatics R374GN Regulator, Midflow, 1/2 NPT, 0-160 PSI Gauge, Non-Relieving | CJ6AQG R374GNR374GN€66.70
RFQ
Arrow Pneumatics R374GP Regulator, Midflow, 1/2 NPT, 215 SCFM, 0-60 PSI Gauge, Panel Mount | CJ6AQH R374GPR374GP€70.71
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW PNEUMATICS R378G Regulator, Midflow, 1 NPT, 250 SCFM, 0-160 PSI Gauge
€66.70 /unit