Arrow Pneumatics F329-06FW Particulate Filter, High Flow, 3/4 NPT, Internal Float Drain, Metal Bowl With Sight | CJ4ZEJ

ARROW PNEUMATICS F329-06FW Particulate Filter, High Flow, 3/4 NPT, Internal Float Drain, Metal Bowl With Sight

Item: CJ4ZEJ Model: F329-06FWCross Ref: 250TE3
In Stock

Get it by Tuesday, Jun 17

€149.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParticulate Filter
Drain TypeAutomatic
Overall Height9 3/8"
Overall Width5 1/8"

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)23.81
Ship length (cm)13.08
Ship width (cm)13.02
Country of OriginUS

Product Variants

ProductModelMPNPrice
Arrow Pneumatics F329-06 Particulate Filter, High Flow, 3/4 NPT, Metal Bowl Without Sight Glass | CJ4ZEF F329-06F329-06€114.78
RFQ
Arrow Pneumatics F329-06F Particulate Filter, High Flow, 3/4 NPT, Internal Float Drain | CJ4ZEG F329-06FF329-06F€139.67
RFQ
Arrow Pneumatics F329-06F5 Particulate Filter, High Flow, 3/4 NPT, Internal Float Drain, 5 Micron | CJ4ZEH F329-06F5F329-06F5€139.67
RFQ
Arrow Pneumatics F329-06FW3 Particulate Filter, High Flow, 3/4 NPT, Internal Float Drain, Metal Bowl, 3 Micron | CJ4ZEK F329-06FW3F329-06FW3€149.12
RFQ
Arrow Pneumatics F329-06FW5 Particulate Filter, High Flow, 3/4 NPT, Internal Float Drain, Metal Bowl, 5 Micron | CJ4ZEL F329-06FW5F329-06FW5€149.12
RFQ
Arrow Pneumatics F329-06KW Particulate Filter, High Flow, 3/4 NPT, Overnight Drain for Metal Bowl | CJ4ZEM F329-06KWF329-06KW€131.53
RFQ
Arrow Pneumatics F329-06W Particulate Filter, High Flow, 3/4 NPT, Metal Bowl With Sight Glass | CJ4ZEN F329-06WF329-06W€124.29

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW PNEUMATICS F329-06FW Particulate Filter, High Flow, 3/4 NPT, Internal Float Drain, Metal Bowl With Sight
€149.12 /unit