Arrow Pneumatics ASP-12 Muffler/Filter, 1-1/2 NPT | CJ4XXM

ARROW PNEUMATICS ASP-12 Muffler/Filter, 1-1/2 NPT

Item: CJ4XXM Model: ASP-12Cross Ref: 810WJ8
Limited Availability
€15.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Muffler
Air Inlet Size1 1/2"
Air Inlet TypeNPT
Air Outlet Size1 1/2"
Air Outlet TypeNPT
Body MaterialSteel
Filter Element MaterialBronze
Filter Rating40 ?m
Fitting MaterialSteel
For Fluid TypeCompressed Air, Exhaust Air, Inert Gas
Material FilteredAir, Gasoline, Oil
Maximum Flow Rate162 SCFM
Maximum Operating Pressure300 psi
Maximum Operating Temperature300°F
Minimum Flow Rate0 SCFM
Minimum Operating Temperature35°F
Noise Reduction Rating109 dB
Outside Diameter2"
Overall Length3 11/16"
Weight0.88 lbs.

Shipping Info:

Ship weight (kg) 0.3375
Ship length (cm)9.37
Country of OriginUS

Product Variants

ProductModelBody MaterialMaterial FilteredMaterialPrice
Arrow Pneumatics AEL-1-SP Muffler/Filter, 1/8 NPT | CJ4XWY AEL-1-SP---€100.01
RFQ
Arrow Pneumatics AEL-2-SP Muffler/Filter, 1/4 NPT | CJ4XXA AEL-2-SP---€120.77
RFQ
Arrow Pneumatics AEL-3-SP Muffler/Filter, 3/8 NPT | CJ4XXC AEL-3-SP---€148.25
RFQ
Arrow Pneumatics AEL-4-SP Muffler/Filter, 1/2 NPT | CJ4XXF AEL-4-SP---€181.48
RFQ
Arrow Pneumatics ASP-1 Muffler/Filter, 1/8 NPT | CJ4XXH ASP-1---€1.43
Arrow Pneumatics ASP-10 Muffler/Filter, 1-1/4 NPT | CJ4XXJ ASP-10BronzeOilSteel€11.50
RFQ
Arrow Pneumatics ASP-10-90 Muffler/Filter, 1-1/4 NPT, 90 Micron | CJ4XXK ASP-10-90---€12.64
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARROW PNEUMATICS ASP-12 Muffler/Filter, 1-1/2 NPT
€15.36 /unit