Flat Shipping

Flat Shipping at €24.99 + VAT

ARO PR4044-200 Precision Air Regulator 1/2 Inch NPT | AD2CWQ 3NA83

ARO PR4044-200 Precision Air Regulator 1/2 Inch NPT

Item: AD2CWQ Model: PR4044-200Cross Ref: 3NA83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€860.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Air Regulator
Adjustable Pressure Range0 psi to 60 psi
Adjustment KnobStandard
Adjustment Range0 psi to 60 psi
Body MaterialDie Cast Zinc
Max. Flow Rate200 CFM
Max. Pressure400 psi
Max. Temp.150°F
Overall Height7 1/4"
Overall Length3.63"
Overall Width3.63"
Pipe Size1/2"
Valve DesignBalanced
Adjustment Mechanism MaterialPhenolic Plastic, Plated Steel
Air Inlet GenderFemale
Air Inlet Size1/2" NPT
Air Outlet GenderFemale
Air Outlet Size1/2"
Air Outlet TypeNPT
For Fluid TypeCompressed Air
For Substance TypeAir
Maximum Flow @ 100 Psi200 CFM
Maximum Flow Rate200 CFM
Maximum Operating Pressure400 psi
Maximum Operating Temperature180°F
Maximum Regulated Pressure60 psi
Minimum Operating Temperature-20°F
Minimum Regulated Pressure0 psi
Overall Depth3 5/8"
Pressure Gauge IncludedNo
Pressure Gauge Port Size1/4"
Pressure Gauge Port TypeNPT
Standards2014/34/EU, ATEX DIRECTIVE 94/9/EEC, IRITS-1215-197
Weight5 lbs.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)18.42
Ship length (cm)9.21
Ship width (cm)9.21
HS code8481200080
Country of OriginUS

Product Variants

ProductModelPipe SizeBody MaterialMax. Flow RateOverall WidthAdjustment KnobOverall LengthAdjustable Pressure RangeGauge PortPrice
ARO PR4055-300 Precision Air Regulator 3/4 Inch NPT | AD2CWR 3NA86 PR4055-3003/4"Die Cast Zinc200 CFM3.63"Standard3.63"-3/4"€746.29
ARO PR4033-200 Precision Compressed Air Regulator, Zinc Die-Cast, 3/8 Inch NPT, 200 cfm, 0 To 60 psi | CJ3AZN PR4033-200--------€717.92
ARO PR4044-300 Precision Compressed Air Regulator, Zinc Die-Cast, 1/2 Inch NPT, 200 cfm, 0 To 30 psi | CJ3AZP PR4044-300--------€762.77
ARO PR4033-300 Precision Compressed Air Regulator, Zinc Die-Cast, 3/8 Inch NPT, 200 cfm, 0 To 30 psi | CJ3AZQ PR4033-300--------€798.22
ARO PR4055-200 Precision Compressed Air Regulator, Zinc Die-Cast, 3/4 Inch NPT, 200 cfm, 0 To 60 psi | CJ3AZR PR4055-200--------€796.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO PR4044-200 Precision Air Regulator 1/2 Inch NPT
€860.31 /unit