Flat Shipping

Flat Shipping at €24.99 + VAT

ARO PR4021-300 Precision Compressed Air Regulator, Zinc Die-Cast, 1/4 Inch NPT, 14 cfm, 2 To 25 psi | CJ3AZV

ARO PR4021-300 Precision Compressed Air Regulator, Zinc Die-Cast, 1/4 Inch NPT, 14 cfm, 2 To 25 psi

Item: CJ3AZV Model: PR4021-300Cross Ref: 3NA78
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€379.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Air Regulator

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.8
Ship length (cm)5.4
Ship width (cm)5.4
Country of OriginUS

Product Variants

ProductModelMPNPrice
ARO PR4021-200 Precision Compressed Air Regulator, Zinc Die-Cast, 1/4 Inch NPT, 14 cfm, 2 To 60 psi | CJ3AZM PR4021-200PR4021-200€355.85
ARO PR4031-200 Precision Compressed Air Regulator, Zinc Die-Cast, 3/8 Inch NPT, 14 cfm, 2 To 60 psi | CJ3AZT PR4031-200PR4031-200€391.06
ARO PR4031-300 Precision Compressed Air Regulator, Zinc Die-Cast, 3/8 Inch NPT, 14 cfm, 2 To 25 psi | CJ3AZU PR4031-300PR4031-300€340.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO PR4021-300 Precision Compressed Air Regulator, Zinc Die-Cast, 1/4 Inch NPT, 14 cfm, 2 To 25 psi
€379.27 /unit