Flat Shipping

Flat Shipping at €24.99 + VAT

ARO P39344-610 Filter/regulator 10.03 Inch H 2.76 Inch Width | AE8ELR 6CRN6

ARO P39344-610 Filter/regulator 10.03 Inch H 2.76 Inch Width

Item: AE8ELR Model: P39344-610Cross Ref: 6CRN6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter/Regulator
Adjustable Pressure Range0 psi to 140 psi
Adjustment KnobStandard
Adjustment Range0 psi to 140 psi
Bowl MaterialMetal With Sight Glass
Bowl Size2.4 oz.
Drain TypeManual
Filter Rating5 µm
Gauge Port1/8"
Max. Flow Rate173 CFM
Max. Pressure250 psi
Max. Temp.175°F
Overall Height10.03"
Overall Width2 19/25"
Pipe Size1/2"
Adjustment MechanismKnob
Air Inlet Size1/2"
Air Inlet TypeNPT
Air Outlet Size1/2"
Air Outlet TypeNPT
Body MaterialAluminum
Connection StyleAir Line
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain Part Compatbility104322
Filter Bowl Capacity2.4 oz.
Filter Bowl MaterialMetal
Filter Element MaterialPolyethylene
Filter TypeCoalescing
For Fluid TypeOil, Particles, Water
For Substance TypeOil, Particles, Water
IncludesGauge, Panel Nut
Maximum Flow Rate172 CFM
Maximum Operating Pressure250 psi
Maximum Operating Temperature175°F
Maximum Regulated Pressure140 psi
Minimum Operating Temperature23°F
Minimum Regulated Pressure0 psi
Number Of Air Inlets1
Number Of Air Outlets1
Overall Depth3 3/16"
Pressure Control TypeRelieving
Pressure Drop33 psi
Pressure Gauge IncludedYes
Pressure Gauge Port Size1/8"
Pressure Gauge Port TypeNPT
Series2000 Series
Sight Gauge IncludedYes

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)25.56
Ship length (cm)8.1
Ship width (cm)6.99
HS code8481100040
Country of OriginKR

Product Variants

ProductModelFilter RatingMax. Flow RateOverall WidthDrain TypeAir Inlet SizeAir Inlet TypeMax. Regulated PressureMin. Regulated PressurePrice
ARO P39343-100 Filter/regulator 9.96 Inch H 3.15 Inch Width | AD9CQB 4PJK4 P39343-1000.3 µm172 CFM3.15"Manual----€340.43
ARO P39353-100 Filter/regulator 9.96 Inch H 3.15 Inch Width | AD9CQC 4PJK5 P39353-1000.3 µm173 CFM3.15"Manual----€306.88
ARO P39333-110 Filter/regulator 9.96 Inch H 3.15 Inch Width | AD9CQG 4PJK9 P39333-1100.3 µm132 CFM3.15"Manual----€231.31
ARO P39343-110 Filter/regulator 9.96 Inch H 3.15 Inch Width | AD9CQH 4PJL1 P39343-1100.3 µm172 CFM3.15"Manual----€232.36
ARO P39344-600 Filter/regulator 9.96 Inch H 2.76 Inch Width | AE8ELQ 6CRN5 P39344-6005 µm172 CFM2 19/25"Manual----€221.36
ARO P39333-100 Filter-Regulator, 3/8 Inch NPT, 132 cfm, 0.3 micron, 0 PSI to 140 PSI | CN8VTJ P39333-1000.3 µm132 CFM2 3/4"Manual3/8"NPT140 psi0 psi€335.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO P39344-610 Filter/regulator 10.03 Inch H 2.76 Inch Width
€266.79 /unit