Flat Shipping

Flat Shipping at €24.99 + VAT

ARO P39124-200 Filter/regulator 6.20 Inch H 2.91 Inch Width | AD9CQD 4PJK6

ARO P39124-200 Filter/regulator 6.20 Inch H 2.91 Inch Width

Item: AD9CQD Model: P39124-200Cross Ref: 4PJK6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter/Regulator
Adjustment KnobStandard
Adjustment Range0 psi to 60 psi
Bowl MaterialPolycarbonate
Bowl Size0.5 oz.
Drain TypeManual
Filter Rating5 µm
Gauge Port1/8"
Max. Flow Rate47 CFM
Max. Pressure60 psi
Max. Temp.125°F
Overall Height6 1/5"
Overall Width2.91"
Pipe Size1/4"
Adjustment MechanismKnob
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Outlet Size1/4"
Air Outlet TypeNPT
Body MaterialAluminum
Connection StyleAir Line
Filter Bowl Guard IncludedYes
Filter Element MaterialPolyethylene
IncludesPanel Nut
Maximum Flow Rate47 CFM
Maximum Operating Pressure150 psi
Overall Depth2 15/16"
Pressure Control TypeRelieving
Pressure Gauge IncludedNo
Pressure Gauge Port Size1/8"
Pressure Gauge Port TypeNPT

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)15.72
Ship length (cm)7.46
Ship width (cm)3.97
HS code8481100040
Country of OriginKR

Product Variants

ProductModelOverall WidthFilter RatingMax. Flow RateDrain TypeAdjustment KnobGauge PortAdjustable Pressure RangePrice
ARO P39124-100 Filter/regulator 6.20 Inch H 2.91 Inch Width | AD9CPZ 4PJJ9 P39124-1002.91"5 µm47 CFMManualStandard1/8"0 psi to 140 psi€85.92
ARO P39124-600 Filter/regulator 6.20 Inch H 1.60 Inch Width | AE8ELN 6CRN3 P39124-6001 3/5"5 µm47 CFMManualStandard1/8"0 psi to 140 psi€101.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO P39124-200 Filter/regulator 6.20 Inch H 2.91 Inch Width
€91.93 /unit