Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ARO M812SS-012-D Solenoid Air Control Valve 18mm 12vdc | AD9NDG 4TR79

ARO M812SS-012-D Solenoid Air Control Valve 18mm 12vdc

Item: AD9NDG Model: M812SS-012-DCross Ref: 4TR79
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€198.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Actuator/returnSolenoid/Spring
Ambient Temp. Range0°F to +122°F
Body StyleBody Ported
Cfm30 CFM
Coefficient Of Volume0.7
Electrical ConnectionDIN Connectors
Nema ClassificationNEMA 4
Overall Height1"
Overall Length4 1/4"
Overall Width1"
Pipe Size1/8"
Power Consumption1.9 W
Pressure0 psi to 115 psi
Pressure Rating0 psi to 115 psi
Shifting TechnologyPilot, Solenoid
Voltage12V DC

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)10.8
Ship width (cm)2.54
HS code8481809005
Country of OriginJP

Product Variants

ProductModelVoltageCoefficient Of VolumeBody StyleOverall LengthPipe SizeCenter PositionShifting TechnologyElectrical ConnectionPrice
ARO M819SS-120-A Solenoid Air Control Valve 18mm 120vac | AD8GCT 4KB49 M819SS-120-A120V AC0.3Manifold4"18 mm-Pilot, SolenoidDIN Connectors€186.40
ARO M819SS-024-D Solenoid Air Control Valve 18mm 24vdc | AD8GCU 4KB50 M819SS-024-D24V DC0.3Manifold4"--Pilot, SolenoidDIN Connectors€207.26
ARO M819SD-120-A Solenoid Air Control Valve 18mm 120vac | AD8GCV 4KB51 M819SD-120-A120V AC0.3Manifold5 3/4"--Pilot, SolenoidDIN Connectors€325.29
ARO M819SD-024-D Solenoid Air Control Valve 18mm 24vdc | AD8GCW 4KB52 M819SD-024-D24V DC0.3Manifold5 3/4"--Pilot, SolenoidLead Wire€323.93
ARO M812SD-012-D Solenoid Air Control Valve 18mm 12vdc | AD9NDE 4TR76 M812SD-012-D12V DC0.7Manifold6"1/8"-Pilot, SolenoidDIN Connectors€339.61
ARO M812SD-024-D Solenoid Air Control Valve 18mm 24vdc | AD9NDF 4TR77 M812SD-024-D24V DC0.7Manifold6"1/8"-Pilot, SolenoidDIN Connectors€273.79
ARO M812SS-024-D Solenoid Air Control Valve 18mm 24vdc | AD9NDH 4TR80 M812SS-024-D24V DC0.7Body Ported4 1/4"1/8"-Pilot, SolenoidDIN Connectors€175.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO M812SS-012-D Solenoid Air Control Valve 18mm 12vdc
€198.40 /unit