Flat Shipping

Flat Shipping at €24.99 + VAT

ARO M291HS-11 Valve Pneumatic | AD2CXP 3NB11

ARO M291HS-11 Valve Pneumatic

Item: AD2CXP Model: M291HS-11Cross Ref: 3NB11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Air Control Valve
Actuator/returnButton/Spring Without Guard
Body MaterialAluminum
Cfm8 CFM
Coefficient Of Volume0.2
ConnectionNPT
Max. Pressure150 psi
Normally Open/normally ClosedNormally Closed
Overall Height2.812"
Overall Length1.766"
Overall Width1.547"
Pipe Size1/8"
Temp. Range+32°F to +160°F
Actuator TypeButton
Body StylePanel Mounted
Exhaust Port Connection TypeUnthreaded
Fail PositionClosed
Flow Rate - Maximum8 SCFM
Number Of Positions2
Number Of Ways3
Product TypeManual Air Control Valve
Return ActionSpring Return
Vacuum RatingNot Vacuum Operable
Valve Port Connection GenderFemale
Valve TypeSpool

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)7.14
Ship length (cm)4.45
Ship width (cm)3.97
HS code8481809050
Country of OriginTW

Product Variants

ProductModelCoefficient Of VolumeOverall HeightOverall WidthOverall LengthPipe SizeVoltageCfmActuator/returnPrice
ARO M252HS-10 Valve Pneumatic | AD2CWT 3NA87 M252HS-100.74 7/8"1.547"1.547"1/4"-26 CFMButton/Spring€113.88
ARO M252HS-15 Valve Pneumatic | AD2CWU 3NA88 M252HS-150.75.016"1.547"1.547"1/4"-26 CFMButton/Spring With Detent€100.29
ARO M252HS-11 Valve Pneumatic | AD2CWV 3NA89 M252HS-110.74 3/8"1.547"1.547"1/4"-26 CFMButton/Spring With Guard€95.92
ARO M252LS-10 Valve Pneumatic | AD2CWW 3NA91 M252LS-100.74.906"1.547"1.547"1/4"-26 CFMTurn Selector/Manual€104.82
ARO M252LS-11 Valve Pneumatic | AD2CWX 3NA92 M252LS-110.75.078"1.547"1.547"1/4"-26 CFMLong Knob Selector/Manual€111.62
ARO M212HS-10 Valve Pneumatic | AD2CWY 3NA93 M212HS-100.74.719"1.547"1.547"1/4"-26 CFMButton/Spring€97.62
ARO M212HS-11 Valve Pneumatic | AD2CWZ 3NA95 M212HS-110.74.719"1.547"1.547"1/4"-26 CFMExtended Push Button/Spring€190.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO M291HS-11 Valve Pneumatic
€96.00 /unit