Flat Shipping

Flat Shipping at €24.99 + VAT

ARO CAT66P-024-L Solenoid Air Control Valve, 24V Dc, 1/4 Inch Size Pipe Size, 0 To 150 Psi | CN8VZA

ARO CAT66P-024-L Solenoid Air Control Valve, 24V Dc, 1/4 Inch Size Pipe Size, 0 To 150 Psi

Item: CN8VZA Model: CAT66P-024-LCross Ref: 4KB45
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€204.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Actuator/returnSolenoid/Spring
Ambient Temp. Range0°F to +122°F
Body StyleBody Ported
Coefficient Of Volume0.062
Electrical ConnectionDIN Connectors
Max. Flow2.2 CFM
Nema ClassificationNEMA 4
Normally Open/normally ClosedNormally Closed
Operational Pressure Range0 psi to 150 psi
Overall Height3.562"
Overall Length2.156"
Overall Width1 1/4"
Pipe Size1/4"
Power Consumption5 W
Shifting TechnologyDirect
Voltage24V DC
Actuator TypeSingle Solenoid
Body MaterialAluminum
Exhaust Port Connection TypeNPT
Fail PositionClosed
Flow Rate - Maximum6.9 CFM
Includes Solenoid CoilSolenoid Coil Included
Inlet Port Connection Size1/4"
Inlet Port Connection TypeNPT
Number Of Positions2
Number Of Ways3
Pilot Port Connection GenderFemale
Pilot TypeInternal Pilot
Product TypeSolenoid Air Control Valve
Response Time9 ms
Return ActionSpring Return
Spool MaterialStainless Steel
StandardsCSA LR51090, UL MH13513
Vacuum RatingNot Vacuum Operable
Valve TypePoppet

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)9.05
Ship length (cm)5.48
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelVoltageCoefficient Of VolumeBody StyleNormally Open/normally ClosedOverall HeightOverall LengthOverall WidthPipe SizePrice
ARO CAT66P-012-D Solenoid Air Control Valve 1/4 Inch 12vdc | AD8AEB 4HN46 CAT66P-012-D12V DC0.2Body PortedNormally Closed3 1/2"2 1/8"1 1/4"1/4"€173.23
ARO CAT66P-024-D Solenoid Air Control Valve 1/4 Inch 24VDC | AD8AEC 4HN47 CAT66P-024-D24V DC0.2Body PortedNormally Closed3 1/2"2 1/8"1 1/4"1/4"€162.44
ARO CAT66P-120-A Solenoid Air Control Valve 1/4 Inch 120VAC | AD8AED 4HN48 CAT66P-120-A120V AC0.2Body PortedNormally Closed3 1/2"2 1/8"1 1/4"1/4"€162.76
ARO CAT88P-120-A Solenoid Air Control Valve, 120V Ac, 1/4 Inch Size Pipe Size, 0 To 150 Psi | CN8VXZ CAT88P-120-A120V AC0.2Body PortedNormally Open4 1/8"2 1/8"1 1/4"1/4"€189.59
ARO CAT77S-120-A Solenoid Air Control Valve, 120V Ac, 1/4 Inch Size Pipe Size, 0 To 150 Psi | CN8VYA CAT77S-120-A120V AC0.2StackableNormally Closed3 1/2"2 1/8"1 1/4"1/4"€167.75
ARO CAT77S-012-D Solenoid Air Control Valve, 12V Dc, 1/4 Inch Size Pipe Size, 7 Cfm Max. Cfm | CN8VYT CAT77S-012-D12V DC0.2StackableNormally Closed3 1/2"2 1/8"1 1/4"1/4"€172.12
ARO CAT88P-012-D Solenoid Air Control Valve, 12V Dc, 1/4 Inch Size Pipe Size, 7 Cfm Max. Cfm | CN8VYU CAT88P-012-D12V DC0.2Body PortedNormally Open4 1/8"2 1/8"1 1/4"1/4"€178.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO CAT66P-024-L Solenoid Air Control Valve, 24V Dc, 1/4 Inch Size Pipe Size, 0 To 150 Psi
€204.23 /unit