Flat Shipping

Flat Shipping at €24.99 + VAT

ARO CAT66P-000-N Solenoid Air Control Valve, No Coil, 1/4 Inch Size Pipe Size, 0 To 150 Psi | CN8VZV

ARO CAT66P-000-N Solenoid Air Control Valve, No Coil, 1/4 Inch Size Pipe Size, 0 To 150 Psi

Item: CN8VZV Model: CAT66P-000-NCross Ref: 4KP78
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Actuator/returnSolenoid/Spring
Ambient Temp. Range0°F to +122°F
Body StyleBody Ported
Coefficient Of Volume0.2
Electrical ConnectionDIN Connectors
Max. Flow7 CFM
Nema ClassificationNEMA 4
Normally Open/normally ClosedNormally Closed
Operational Pressure Range0 psi to 150 psi
Overall Height3 1/2"
Overall Length2 1/8"
Overall Width1 1/4"
Pipe Size1/4"
Shifting TechnologyDirect
VoltageNo Coil
Actuator TypeSingle Solenoid
Body MaterialAluminum
Exhaust Port Connection TypeNPT
Fail PositionClosed
Flow Rate - Maximum6.9 CFM
Includes Solenoid CoilSolenoid Coil Not Included
Inlet Port Connection Size1/4"
Inlet Port Connection TypeNPT
Number Of Positions2
Number Of Ways3
Pilot Port Connection GenderFemale
Pilot TypeInternal Pilot
Power Consumption0 W
Product TypeSolenoid Air Control Valve
Response Time9 ms
Return ActionSpring Return
Spool MaterialStainless Steel
StandardsCSA LR51090, UL MH13513
Vacuum RatingNot Vacuum Operable
Valve TypePoppet

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)8.89
Ship length (cm)5.4
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelVoltageCoefficient Of VolumeBody StyleNormally Open/normally ClosedOverall HeightOverall LengthOverall WidthPipe SizePrice
ARO CAT66P-012-D Solenoid Air Control Valve 1/4 Inch 12vdc | AD8AEB 4HN46 CAT66P-012-D12V DC0.2Body PortedNormally Closed3 1/2"2 1/8"1 1/4"1/4"€173.23
ARO CAT66P-024-D Solenoid Air Control Valve 1/4 Inch 24VDC | AD8AEC 4HN47 CAT66P-024-D24V DC0.2Body PortedNormally Closed3 1/2"2 1/8"1 1/4"1/4"€162.44
ARO CAT66P-120-A Solenoid Air Control Valve 1/4 Inch 120VAC | AD8AED 4HN48 CAT66P-120-A120V AC0.2Body PortedNormally Closed3 1/2"2 1/8"1 1/4"1/4"€162.76
ARO CAT88P-120-A Solenoid Air Control Valve, 120V Ac, 1/4 Inch Size Pipe Size, 0 To 150 Psi | CN8VXZ CAT88P-120-A120V AC0.2Body PortedNormally Open4 1/8"2 1/8"1 1/4"1/4"€189.59
ARO CAT77S-120-A Solenoid Air Control Valve, 120V Ac, 1/4 Inch Size Pipe Size, 0 To 150 Psi | CN8VYA CAT77S-120-A120V AC0.2StackableNormally Closed3 1/2"2 1/8"1 1/4"1/4"€167.75
ARO CAT77S-012-D Solenoid Air Control Valve, 12V Dc, 1/4 Inch Size Pipe Size, 7 Cfm Max. Cfm | CN8VYT CAT77S-012-D12V DC0.2StackableNormally Closed3 1/2"2 1/8"1 1/4"1/4"€172.12
ARO CAT88P-012-D Solenoid Air Control Valve, 12V Dc, 1/4 Inch Size Pipe Size, 7 Cfm Max. Cfm | CN8VYU CAT88P-012-D12V DC0.2Body PortedNormally Open4 1/8"2 1/8"1 1/4"1/4"€178.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO CAT66P-000-N Solenoid Air Control Valve, No Coil, 1/4 Inch Size Pipe Size, 0 To 150 Psi
€119.07 /unit