Flat Shipping

Flat Shipping at €24.99 + VAT

ARO C38331-600 Filter/regulator/lubricator 0 To 140 Psi | AD9CQN 4PJL7

ARO C38331-600 Filter/regulator/lubricator 0 To 140 Psi

Item: AD9CQN Model: C38331-600Cross Ref: 4PJL7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€413.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter/Regulator/Lubricator
Adjustable Pressure Range0 psi to 140 psi
Adjustment KnobStandard
Adjustment Range0 psi to 140 psi
Bowl MaterialPolycarbonate
Bowl Size1.9 oz.
Drain TypeManual
Filter Rating5 µm
Max. Flow96 CFM
Max. Pressure150 psi
Max. Temp.125°F
Number Of Pieces2
Overall Height9 24/25"
Overall Width3.55"
Adjustment MechanismKnob
Air Inlet Size3/8"
Air Inlet TypeNPT
Air Outlet Size3/8"
Air Outlet TypeNPT
Body MaterialAluminum
Connection StyleAir Line
Drain IncludedYes
Drain Part Compatbility104320
Duty RatingStandard Duty
Filter Bowl Capacity1.9 oz.
Filter Bowl Guard IncludedYes
Filter Bowl Guard MaterialNylon
Filter Bowl MaterialPolycarbonate
For Fluid TypeCompressed Air
For Maximum Pipe Run6 ft.
For Substance TypeAir
IncludesGuard
Lubricator Bowl Capacity4.3 oz.
Lubricator Bowl Guard IncludedYes
Lubricator Bowl Guard MaterialPolycarbonate
Lubricator Bowl MaterialPolycarbonate
Maximum Flow Rate96 CFM
Maximum Operating Pressure150 psi
Maximum Operating Temperature125°F
Minimum Operating Temperature23°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Depth3 9/16"
Pressure Control TypeRelieving
Pressure Drop33 psi
Pressure Gauge IncludedYes
Pressure Gauge Port Size1/8"
Pressure Gauge Port TypeNPT
Seal MaterialNitrile
Series2000 Series
Sight Dome IncludedYes

Shipping Info:

Ship weight (kg) 1.6605
Ship height (cm)25.24
Ship length (cm)9.05
Ship width (cm)14.61
HS code8481100040
Country of OriginKR

Product Variants

ProductModelBowl SizeMax. Temp.Number Of PiecesMax. PressureFilter RatingOverall WidthDrain TypeOverall HeightPrice
ARO C38341-600 Filter/regulator/lubricator 1/2 Inch Npt 120 Cfm 32150 Psi | AD9CQP 4PJL8 C38341-6001.9 oz.125°F2150 psi5 µm3.55"Manual9 24/25"€423.83
ARO C38351-600 Filter/regulator/lubricator 0 To 140 Psi | AD9CQQ 4PJL9 C38351-6001.9 oz.125°F2150 psi5 µm3.55"Manual9 24/25"€487.54
ARO C38331-610 Filter/regulator/lubricator 0 To 140 Psi | AD9CQT 4PJN3 C38331-6102.4 oz.175°F2250 psi5 µm3.55"Manual9 24/25"€448.64
ARO C38341-610 Filter/regulator/lubricator 0 To 140 Psi | AD9CQU 4PJN4 C38341-6102.4 oz.175°F2250 psi5 µm3.55"Manual9 24/25"€405.58
ARO C38351-610 Filter/regulator/lubricator 0 To 140 Psi | AD9CQV 4PJN5 C38351-6102.4 oz.175°F2250 psi5 µm3.55"Manual9 24/25"€515.11
ARO C38331-800 Filter/regulator/lubricator 0 To 140 Psi | AD9CQZ 4PJN9 C38331-8001.9 oz.125°F3150 psi5 µm3.55"Manual9 24/25"€478.41
ARO C38341-800 Filter/regulator/lubricator 1/2 Inch Npt 150 Cfm 32150 Psi | AD9CRA 4PJP1 C38341-8001.9 oz.125°F3150 psi5 µm3.55"Manual9 24/25"€478.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO C38331-600 Filter/regulator/lubricator 0 To 140 Psi
€413.48 /unit