Flat Shipping

Flat Shipping at €24.99 + VAT

ARO 94028 Diaphragm Pump Body | AD6FKA 45C254

ARO 94028 Diaphragm Pump Body

Item: AD6FKA Model: 94028Cross Ref: 45C254
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€798.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Pump Body
Compatible With BrandARO
Compatible With Grainger Part No.6CCN7, 6CCP6, 6CCP8, 6CCR1, 6CCR2, 6CCR4, 6CCR5
Compatible With Mfr. Model No.PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Product TypeDiaphragm Pump Body

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8413919050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 94028 Diaphragm Pump Body
€798.65 /unit