Flat Shipping

Flat Shipping at €24.99 + VAT

ARO 94024 Fluid Cap Aluminium | AD6FKD 45C265

ARO 94024 Fluid Cap Aluminium

Item: AD6FKD Model: 94024Cross Ref: 45C265
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,429.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFluid Cap
Compatible With Mfr. Part No.PD20A-AAP-AAA-B-G, PD20A-AAP-GGG-B-G, PD20A-AAP-SST-B-G, PD20A-ACP-AAA-B-G, PD20A-ASS-AAA-B-G, PD20A-ASS-STT-B-G, PD20P-FPS-PAA-G, PD20P-FPS-PTT-G
Display Qty1
Display Sell UomEA
For Use With Grainger Part No.6CCN7, 6CCP6, 6CCP8, 6CCR1, 6CCR2, 6CCR4, 6CCR5

Shipping Info:

Ship weight (kg) 6.255
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8413919050
Country of OriginUS

Product Variants

ProductModelMaterialPrice
ARO 94325 Fluid Cap | AD6FKR 45C301 94325-€692.93
ARO 93105-1 Fluid Cap | AH2FFL 26DJ23 93105-1-€376.23
ARO 95570 Ball Valve, Fluid Cap, Stainless Steel, 2 Inch Size | CH9QEY 95570-€3,776.94
ARO 94331 Flap Valve Fluid Cap, Aluminum, 2 Inch Size | CJ2FGE 94331-€544.36
ARO 95831 Fluid Cap | CJ2FRK 95831-€411.08
ARO 94277 Fluid Cap | CJ2FRL 94277-€846.48
ARO 95890 Fluid Cap | CJ2FRM 95890-€2,010.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 94024 Fluid Cap Aluminium
€1,429.06 /unit