ARO 66625B-444-C Double Diaphragm Pump Air Operated 2 inch | AC9CWM 3FPR5

ARO 66625B-444-C Double Diaphragm Pump Air Operated 2 inch

Item: AC9CWM Model: 66625B-444-CCross Ref: 3FPR5
In Stock

Get it by Tuesday, Jun 17

€11,430.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Diaphragm Pump
Air Consumption140 SCFM
Ball MaterialPTFE
Center Section MaterialAluminum
Check Seat MaterialPVDF
Compatible ChemicalsAmmonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel Exhaust Fluid, Oil-Based Paint, Oils, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Water
Connection Size2"
Connection TypeNPTF
Diaphragm MaterialPTFE
Display Qty1
Flow Rate @ 100 Psi178 GPM
Flow Rate @ 120 Psi196 GPM
Flow Rate @ 40 Psi130 GPM
Flow Rate @ 50 Psi148.5 GPM
Flow Rate @ 60 Psi159.6 GPM
Flow Rate @ 70 Psi167 GPM
Flow Rate @ 80 Psi172.5 GPM
Flow Rate @ 90 Psi175.8 GPM
For Use With Potable SystemsNo
GradeGrade 316
Housing MaterialStainless Steel
Inlet Size3/4"
Manifold Connection TypeSingle Port
Max. Flow Rate196 GPM
Max. Head289 ft.
Max. Media Temp.225°F
Max. Operating Pressure120 psi
Max. Solid Dia.1/4"
Max. Viscosity50000 cPS
Media Discharge LocationCenter
Media Intake LocationCenter
Min. Media Temp.40°F
Mounting Hardware MaterialSteel
Npshr35 ft.
Operation TypeAir Operated
Overall Height26 2/5"
Overall Length17.9"
Overall Width23 4/5"
Pump Assembly TypeBolt
Rated Air Pressure120 psi
Self PrimingYes
Self Priming Dry27 ft.
Self Priming Wet30 ft.
SeriesPro Series
Valve MaterialPTFE
Valve TypeBall
Warranty5 yrs.
Air Inlet3/4" NPT
Chemical CompatibilityAmmonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel Exhaust Fluid, Oil-Based Paint, Oils, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Water
Fluid Discharge Connection2" NPTF
Fluid Intake Connection2" NPTF
Manifold ConnectionSingle Port
Manufacturers Warranty Length5 yrs.
Max. Discharge Pressure120 psi
Max. Feet Of Head289 ft.
Max. Media Temperature225°F
Min. Media Temperature40°F
Nameplate VoltageN
Power SourceAir
PrimingSelf Priming
Series FamilyPro

Shipping Info:

Ship weight (kg) 78.3
Ship height (cm)67.06
Ship length (cm)45.47
Ship width (cm)60.45
HS code8413500050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 66625B-444-C Double Diaphragm Pump Air Operated 2 inch
€11,430.41 /unit