Flat Shipping

Flat Shipping at €24.99 + VAT

ARO 5030-12 Manual Air Control Valve, 1/8 Inch Valve Port Size, NPT, Button/Manual | CN8VVF

ARO 5030-12 Manual Air Control Valve, 1/8 Inch Valve Port Size, NPT, Button/Manual

Item: CN8VVF Model: 5030-12Cross Ref: 2F941
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Air Control Valve
Coefficient Of Volume0.4
ConnectionNPT
Max. Cfm16 CFM
Max. Pressure150 psi
Normally Open/normally ClosedNormally Closed
Overall Height1 3/4"
Overall Length3.344"
Overall Width1 3/4"
Temp. Range-10°F to +180°F
Valve Port Size1/8"
Actuation Force @ 125 Psi3 lbs.
Actuation Force @ 50 Psi3 lbs.
Actuator ColorBlack
Actuator TypeButton
Body MaterialAluminum
Body StyleSide Ported
Coefficient Of Volume (cv)0.43
Exhaust Port Connection GenderFemale
Exhaust Port Connection Size1/8"
Exhaust Port Connection TypeThreaded
Fail PositionOpen, Closed
Flow Rate - Maximum16 SCFM
For MediaAir
LubricationLubrication Required
Number Of Ports3
Number Of Positions2
Number Of Ways3
Operating Pressure - Maximum150 psi
Operating Pressure - Minimum20 psi
Operating Temperature - Maximum180°F
Operating Temperature - Minimum-10°F
Product TypeManual Air Control Valve
Return ActionManual Return
Seal MaterialBuna-N
Series50 Series
Spool MaterialSteel
Vacuum RatingNot Vacuum Operable
Valve ActionNormally Closed
Valve Port Connection GenderFemale
Valve Port Connection Size1/8"
Valve Port Connection TypeNPT
Valve TypeSpool

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.45
Ship length (cm)8.49
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall LengthActuator/returnMax. CfmCoefficient Of VolumeNormally Open/normally ClosedValve Ways And PositionsPrice
ARO 5040-10 Valve Manual 1/8 Inch | AB9TVM 2F951 5040-103.812"1 1/2"3.469"Lever/Manual-0.4--€199.10
ARO 5040-02 Manual Air Control Valve, 1/8 Inch Valve Port Size, NPT, Button/Spring | CN8VUM 5040-021 3/4"1 1/2"3.844"Button/Spring16 CFM0.4-4-Way/2-Position€203.75
ARO 5040-06 Manual Air Control Valve, 1/8 Inch Valve Port Size, NPT, Cam Stem/Spring, 150 psi | CN8VUN 5040-063/4"1 1/2"2.781"Cam Stem/Spring16 CFM0.4-4-Way/2-Position€305.84
ARO 5030-06 Manual Air Control Valve, 1/8 Inch Valve Port Size, NPT, Cam Stem/Spring, 150 psi | CN8VUP 5030-063/4"1 1/2"2.781"Cam Stem/Spring16 CFM0.4Normally Closed-€206.01
ARO 5030-10 Manual Air Control Valve, 1/8 Inch Valve Port Size, NPT, Lever/Manual | CN8VUR 5030-103.188"1 1/2"3.469"Lever/Manual16 CFM0.4Normally Closed-€185.35
ARO 5030-01 Manual Air Control Valve, 1/8 Inch Valve Port Size, NPT, Lever/Spring | CN8VUT 5030-013.188"1 1/2"3.469"Lever/Spring16 CFM0.4Normally Closed-€189.86
ARO 5040-01 Manual Air Control Valve, 1/8 Inch Valve Port Size, NPT, Lever/Spring | CN8VUU 5040-013.812"1 1/2"3.469"Lever/Spring16 CFM0.4-4-Way/2-Position€204.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 5030-12 Manual Air Control Valve, 1/8 Inch Valve Port Size, NPT, Button/Manual
€184.80 /unit