Flat Shipping

Flat Shipping at €24.99 + VAT

ARO 119310-250 Cylinder Port Flow Control Valve, Mnpt X Tube, 1/4 Inch Valve Port Size | CN8VQC

ARO 119310-250 Cylinder Port Flow Control Valve, Mnpt X Tube, 1/4 Inch Valve Port Size

Item: CN8VQC Model: 119310-250Cross Ref: 2CDR1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Port Flow Control Valve
AdjustmentKnurled
Connection TypeMnpt x Tube
Pressure Range15 psi to 150 psi
Temp. Range-32°F to +158°F
Valve Body MaterialNickel Plated Brass
Valve FlowOut
Valve StyleElbow
Valve Tube Size1/4"
Adjustment TypeKnurled
Air Cylinder Connection1/4" NPT
Air Line Connection1/4" Tube
Body MaterialStainless Steel
Body Material FinishNickel Plated
Fitting StyleElbow
Maximum Flow Rate23 CFM
Maximum Operating Pressure145 psi
Maximum Operating Temperature158°F
Metering DirectionMeter Out
Minimum Operating Pressure14.5 psi
Minimum Operating Temperature-32°F
Valve Body Size2/3"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginHU

Product Variants

ProductModelFlow RateInlet SizeOutlet SizeConnection TypeHeightPipe SizeDirections ControlledPressure RangePrice
ARO 119308-250 Cylinder Port Flow Control 1/4 MNPT x FNPT | AB9DRC 2CDP6 119308-250---MNPT x FNPT-1/4"-15 psi to 150 psi€64.49
ARO 119310-125 Cylder Port Flow Control 1/4 Tube 1/8 | AB9DRD 2CDP9 119310-125---MNPT x Tube-1/8"-15 psi to 150 psi€59.77
ARO 119310-375 Cylinder Port Flow Control 3/8 MNPT x Tube | AB9DRE 2CDR3 119310-375---MNPT x Tube-3/8"-15 psi to 150 psi€84.52
ARO 119309-250 Cylinder Port Flow Control 1/4 MNPT x Tube | AB9TVB 2F861 119309-250---MNPT x Tube-1/4"-15 psi to 150 psi€62.82
ARO 119308-500 Cylinder Port Flow Control Valve, Mnpt X Fnpt, 1/2 Inch Valve Port Size, Out Valve Flow | CN8VPZ 119308-500---MNPT x FNPT---15 psi to 150 psi€110.13
ARO 119308-125 Cylinder Port Flow Control Valve, Mnpt X Fnpt, 1/8 Inch Valve Port Size, Out Valve Flow | CN8VQA 119308-125---MNPT x FNPT---15 psi to 150 psi€46.98
ARO 119308-375 Cylinder Port Flow Control Valve, Mnpt X Fnpt, 3/8 Inch Valve Port Size, Out Valve Flow | CN8VQB 119308-375---MNPT x FNPT---15 psi to 150 psi€71.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 119310-250 Cylinder Port Flow Control Valve, Mnpt X Tube, 1/4 Inch Valve Port Size
€66.45 /unit