Flat Shipping

Flat Shipping at €24.99 + VAT

ARO 119307-103 Valve, 10-32 UNF, 10-32 UNF, 150 PSI, 3 cfm Max. CFM Valves | CN8VTQ

ARO 119307-103 Valve, 10-32 UNF, 10-32 UNF, 150 PSI, 3 cfm Max. CFM Valves

Item: CN8VTQ Model: 119307-103Cross Ref: 2F847
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
BodyNickel Plated Brass
Directions Controlled1
Flow Rate3 CFM
Height0.828"
Inlet Thread TypeFine
Length0.828"
Max. Pressure150 psi
Rotation360°
Speed AdjustmentScrewdriver
Spring MaterialStainless Steel
Thread Size#10-32
Valve Outlet Port TypeUNF
Width0.422"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.1
Ship length (cm)2.1
Ship width (cm)1.07
Country of OriginDE

Product Variants

ProductModelFlow RateInlet SizeOutlet SizeConnection TypeHeightPipe SizeDirections ControlledPressure RangePrice
ARO 119308-250 Cylinder Port Flow Control 1/4 MNPT x FNPT | AB9DRC 2CDP6 119308-250---MNPT x FNPT-1/4"-15 psi to 150 psi€64.49
ARO 119310-125 Cylder Port Flow Control 1/4 Tube 1/8 | AB9DRD 2CDP9 119310-125---MNPT x Tube-1/8"-15 psi to 150 psi€59.77
ARO 119310-375 Cylinder Port Flow Control 3/8 MNPT x Tube | AB9DRE 2CDR3 119310-375---MNPT x Tube-3/8"-15 psi to 150 psi€84.52
ARO 119309-250 Cylinder Port Flow Control 1/4 MNPT x Tube | AB9TVB 2F861 119309-250---MNPT x Tube-1/4"-15 psi to 150 psi€62.82
ARO 119308-500 Cylinder Port Flow Control Valve, Mnpt X Fnpt, 1/2 Inch Valve Port Size, Out Valve Flow | CN8VPZ 119308-500---MNPT x FNPT---15 psi to 150 psi€110.13
ARO 119308-125 Cylinder Port Flow Control Valve, Mnpt X Fnpt, 1/8 Inch Valve Port Size, Out Valve Flow | CN8VQA 119308-125---MNPT x FNPT---15 psi to 150 psi€46.98
ARO 119308-375 Cylinder Port Flow Control Valve, Mnpt X Fnpt, 3/8 Inch Valve Port Size, Out Valve Flow | CN8VQB 119308-375---MNPT x FNPT---15 psi to 150 psi€71.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 119307-103 Valve, 10-32 UNF, 10-32 UNF, 150 PSI, 3 cfm Max. CFM Valves
€43.53 /unit