Flat Shipping

Flat Shipping at €24.99 + VAT

ARO 104403 Mounting Bracket L Type For AE8ELJ | AE8ELZ 6CRP3

ARO 104403 Mounting Bracket L Type For AE8ELJ

Item: AE8ELZ Model: 104403Cross Ref: 6CRP3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Center Hole1.118"
Fits1000 Series
For Use On1000 Series Regulators
Height0.89"
Length2 4/25"
MaterialSteel
TypeL Type
Width2 2/5"
Body MaterialSteel
Compatible Manufacturer Part NumberR37121-600

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)5.56
Ship width (cm)6.19
HS code8302500000
Country of OriginKR

Product Variants

ProductModelFor Use OnHeightFitsCenter HoleTypeMaterialPrice
ARO 104404 Mounting Bracket L Type For AE8ELK | AE8EMA 6CRP4 1044041500 Series Regulators0.827"1500 Series1.461"L TypeSteel€29.87
ARO 104405 Mounting Bracket L Type For AE8ELL | AE8EMB 6CRP5 1044052000 Series Regulators0.9"2000 Series1.673"L TypeSteel€39.57
ARO 104406 Mounting Bracket L Type For AE8ELM | AE8EMC 6CRP6 1044063000 Series Regulators1 1/2"3000 Series2 12/25"L TypeSteel€43.02
ARO 116808 Short L Mounting Bracket | CJ3HZU 116808------€49.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 104403 Mounting Bracket L Type For AE8ELJ
€32.62 /unit