Flat Shipping

Flat Shipping at €24.99 + VAT

ARO 104393-6 Lockout Valve 1 Inch 471 Cfm 250 Psi | AD9CTJ 4PJU8

ARO 104393-6 Lockout Valve 1 Inch 471 Cfm 250 Psi

Item: AD9CTJ Model: 104393-6Cross Ref: 4PJU8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€252.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Lockout Valve
ColorBlack
Height3.54"
Max. Flow Rate471 CFM
Max. Operating Pressure250 psi
Max. Operating Temp.175°F
Npt1"
TypeModular
Width3.54"
Air Inlet Size1"
Air Inlet TypeNPT
Air Outlet Size1"
Air Outlet TypeNPT
Body MaterialAluminum
Coefficient Of Volume Exhaust13.16
Coefficient Of Volume Forward1.09
Connection StyleAir Line
For Use With3000 Series
Maximum Flow Rate368 SCFM
Maximum Operating Pressure250 psi
Maximum Operating Temperature140°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Depth5 3/16"
Overall Height3 9/16"
Overall Width3 9/16"
Series3000 Series
StandardsOSHA

Shipping Info:

Ship weight (kg) 1.0035
Ship height (cm)9.05
Ship length (cm)13.18
Ship width (cm)9.05
HS code8481100090
Country of OriginKR

Product Details:

    • Coefficient of Volume Exhaust (13.16)
    • Coefficient of Volume Forward (1.09)

Product Variants

ProductModelNptHeightMax. Flow RateMax. Operating PressureMax. Operating Temp.TypeColorPrice
ARO 104390-2 Lockout Valve 1/4 Inch 61 Cfm 250 Psi | AD9CTC 4PJU2 104390-21/4"1.57"61 CFM250 psi175°FModularBlack€100.43
ARO 104391-2 Lockout Valve 1/4 Inch 95 Cfm 250 Psi | AD9CTD 4PJU3 104391-21/4"1 23/25"95 CFM250 psi175°FModularBlack€136.55
ARO 104391-3 Lockout Valve 3/8 Inch 95 Cfm 250 Psi | AD9CTE 4PJU4 104391-33/8"1 23/25"95 CFM250 psi175°FModularBlack€146.04
ARO 104392-3 Lockout Valve 3/8 Inch 219 Cfm 250 Psi | AD9CTF 4PJU5 104392-33/8"2.67"219 CFM250 psi175°FModularBlack€134.39
ARO 104392-4 Lockout Valve 1/2 Inch 219 Cfm 250 Psi | AD9CTG 4PJU6 104392-41/2"2.67"219 CFM250 psi175°FModularBlack€164.97
ARO 104393-5 Lockout Valve 3/4 Inch 471 Cfm 250 Psi | AD9CTH 4PJU7 104393-53/4"3.54"471 CFM250 psi175°FModularBlack€243.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 104393-6 Lockout Valve 1 Inch 471 Cfm 250 Psi
€252.61 /unit