Flat Shipping

Flat Shipping at €24.99 + VAT

ARO 104104-C04 Valve Check 1/2 Inch Npt | AD8GMD 4KE16

ARO 104104-C04 Valve Check 1/2 Inch Npt

Item: AD8GMD Model: 104104-C04Cross Ref: 4KE16
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Body MaterialComposite
Body TypeThreaded For Panel Mount
Cfm90 CFM
Height1.688"
Length2.844"
Max. Temp.200°F
Operating Pressure200 psi
TypeThreaded For Panel Mount
Width1.312"
Inlet (in.)1/2" NPT
Length (in.)2 7/8"
Max. Temp. (f)200°F
Outlet (in.)1/2" NPT

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)4.29
Ship length (cm)7.3
Ship width (cm)3.33
HS code8481309000
Country of OriginUS

Product Details:

    • Pipe Port Inserts (Zinc Plated)

Product Variants

ProductModelHeightCfmTypeMax. Temp.Body TypeBody MaterialInlet SizeInlet TypePrice
ARO 104104-C01 Valve Check 1/8 Inch Npt | AD8GMA 4KE10 104104-C011.344"18 CFMThreaded For Panel Mount200°FThreaded For Panel MountComposite--€51.63
ARO 104104-C02 Valve Check 1/4 Inch Npt | AD8GMB 4KE12 104104-C021.344"28 CFMThreaded For Panel Mount200°FThreaded For Panel MountComposite--€57.22
ARO 104104-C03 Valve Check 3/8 Inch Npt | AD8GMC 4KE14 104104-C031.688"58 CFMThreaded For Panel Mount200°FThreaded For Panel MountComposite3/8"NPT€64.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 104104-C04 Valve Check 1/2 Inch Npt
€94.22 /unit