Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ARO 100095-160 Pressure Gauge 0 To 160 Psi 1-1/2in | AD9CRG 4PJP8

ARO 100095-160 Pressure Gauge 0 To 160 Psi 1-1/2in

Item: AD9CRG Model: 100095-160Cross Ref: 4PJP8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Case ColorBlack
Case MaterialMetal
Connection LocationBack
Dial Size1 1/2"
Gauge TypeGeneral Purpose
Lens MaterialPolycarbonate
Operating Temp. Range0°F to +150°F
Range0 psi to 160 psi
Smallest Graduation1 in. hg to 5 psi
Adjustable PointerNo
ApplicationGeneral Purpose
Compatible Manufacturer Model NumberP2911, P2913
Dial ColorWhite
Freeze Resistant MovementNo
Includes Mounting HardwareNo
Manufacturer Warranty Length2 yrs.
Mounting TypeStem Mount
Panel-mountableNo
Pressure Gauge TypeReplacement Pressure Gauge
Primary Scale UnitsPsi
Process Connection LocationCenter Back
Process Connection TypeNPT
Scale TypeSingle

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.32
Ship length (cm)4.32
Ship width (cm)4.32
HS code9026208000
Country of OriginTW

Product Variants

ProductModelCase MaterialCase ColorLens MaterialConnection LocationDial SizeOperating Temp. RangeGauge TypeSmallest GraduationPrice
ARO 104493 Pressure Gauge 0 To 160 Psi 1-1/2in | AD9CTK 4PJV1 104493PlasticBlackPolycarbonateBack1 1/2"0°F to +150°FGeneral Purpose1 in. hg to 5 psi€29.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 100095-160 Pressure Gauge 0 To 160 Psi 1-1/2in
€28.79 /unit