Flat Shipping

Flat Shipping at €24.99 + VAT

ARMTEX GHI1ARMTY100N Fire Hose, Attack Fire Hose, Single Jacket, 1 Inch Hose Inside Dia, 100 ft Hose Length | CN8VMJ

ARMTEX GHI1ARMTY100N Attack Fire Hose, Single Jacket, 1 Inch Hose Inside Dia, 100 ft Hose Length

Item: CN8VMJ Model: GHI1ARMTY100NCross Ref: 53KA70
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€276.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Burst Pressure750 psi
ColorYellow
Coupling Lug StyleRocker
Fitting Size1.188" x 1.188"
Fitting TypeMNH x FNH
For Media TypeAir, Water
Hose ConfigurationCoupled Assembly
Hose Cover MaterialRubber
Hose Fitting A Size1.188"
Hose Fitting A TypeMNH
Hose Fitting B MaterialAluminum
Hose Fitting B Size1.188"
Hose Fitting B TypeFNH
Hose Inside Dia.1"
Hose Length100 ft.
Hose TypeAttack Fire Hose
Jacket MaterialRubber
Jacket TypeSingle Jacket
Operating Temp. Range-4°F to +176°F
Sub-brandJafrib
Thread TypeNH
Tube MaterialRubber

Shipping Info:

Ship weight (kg) 7.92
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelJacket TypeHose Inside Dia.Hose LengthJacket MaterialFitting SizeHose Cover MaterialHose Fitting A SizeHose Fitting B MaterialPrice
ARMTEX G53H175HDG50N Fire Hose, Attack Fire Hose, Double Jacket, 1 3/4 Inch Hose Inside Dia, 50 ft Hose Length | CN8VMA G53H175HDG50NDouble Jacket1 3/4"50 ft.Polyester2 1/8" x 2 1/8"Polyester2 1/8"Aluminum€370.61
ARMTEX G53H175HDR50N Fire Hose, Attack Fire Hose, Double Jacket, 1 3/4 Inch Hose Inside Dia, 50 ft Hose Length | CN8VMB G53H175HDR50NDouble Jacket1 3/4"50 ft.Polyester2 1/8" x 2 1/8"Polyester2 1/8"Aluminum€370.61
ARMTEX G53H175HDB50N Fire Hose, Attack Fire Hose, Double Jacket, 1 3/4 Inch Hose Inside Dia, 50 ft Hose Length | CN8VMC G53H175HDB50NDouble Jacket1 3/4"50 ft.Polyester2 1/8" x 2 1/8"Polyester2 1/8"Aluminum€370.61
ARMTEX G53H175HDY50N Fire Hose, Attack Fire Hose, Double Jacket, 1 3/4 Inch Hose Inside Dia, 50 ft Hose Length | CN8VMD G53H175HDY50NDouble Jacket1 3/4"50 ft.Polyester2 1/8" x 2 1/8"Polyester2 1/8"Aluminum€370.61
ARMTEX GHI15ARMTEX100NB Fire Hose, Attack Fire Hose, Single Jacket, 1 1/2 Inch Hose Inside Dia, 100 ft Hose Length | CN8VME GHI15ARMTEX100NBSingle Jacket1 1/2"100 ft.Rubber1 3/4" x 1 3/4"Rubber1 3/4"Brass€353.33
ARMTEX GHI15ARMTEX100N Fire Hose, Attack Fire Hose, Single Jacket, 1 1/2 Inch Hose Inside Dia, 100 ft Hose Length | CN8VMF GHI15ARMTEX100NSingle Jacket1 1/2"100 ft.Rubber1 3/4" x 1 3/4"Rubber1 3/4"Aluminum€366.60
ARMTEX GHI15ARMTEX50N Fire Hose, Attack Fire Hose, Single Jacket, 1 1/2 Inch Hose Inside Dia, 50 ft Hose Length | CN8VMG GHI15ARMTEX50NSingle Jacket1 1/2"50 ft.Rubber1 3/4" x 1 3/4"Rubber1 3/4"Aluminum€199.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMTEX GHI1ARMTY100N Attack Fire Hose, Single Jacket, 1 Inch Hose Inside Dia, 100 ft Hose Length
€276.75 /unit