Flat Shipping

Flat Shipping at €24.99 + VAT

ARMSTRONG 881-050-250 Steam Trap, 1/2 Inch Size NPT Connections, 5 Inch Size End to End Length | CN8VHR

ARMSTRONG WORLD INDUSTRIES 881-050-250 Steam Trap, 1/2 Inch Size NPT Connections, 5 Inch Size End to End Length

Item: CN8VHR Model: 881-050-250Cross Ref: 36Y225
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€486.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Trap
ApplicationSteam
Body Material GradeCast Iron
Condensate Capacity750 lbs./hr.
End To End Length5"
Fnpt Size1/2"
Max. Operating Pressure250 psi
Max. Temp.450°F
Pipe ConfigurationHorizontal
Trap PositionHorizontal
TypeInverted Bucket
Allowable Pressure - Maximum250 psi
Body MaterialCast Iron
Distance Between Inlet And Outlet Port5"
Float MaterialStainless Steel
Installation OrientationHorizontal
Max. Condensate Capacity750 lbs./hr.
Overall Depth7 1/16"
Overall Length5"
Port Connection GenderFemale
Port Connection Size1/2"
Port Connection TypeNPT
Port Types IncludedAir Vent
Steam Trap TypeInverted Bucket

Shipping Info:

Ship weight (kg) 2.8125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCondensate CapacityMax. Operating PressureDistance Between Inlet And Outlet PortTypeBody Material GradeEnd To End LengthFnpt SizeTrap PositionPrice
ARMSTRONG B2311C-2 INTERNATIONAL Connector Block | CN8VFF B2311C-2--------€343.04
ARMSTRONG B2311C-1 INTERNATIONAL Connector Block | CN8VFG B2311C-1--------€350.99
ARMSTRONG 815-150-250 Steam Trap, 1 1/2 Inch Size NPT Connections, 10 1/4 Inch Size End to End Length | CN8VFH 815-150-2507000 lbs./hr.250 psi-Inverted BucketCast Iron10 1/4"1 1/2"Horizontal€2,031.93
ARMSTRONG 815-150-130 Steam Trap, 1 1/2 Inch Size NPT Connections, 10 1/4 Inch Size End to End Length | CN8VFJ 815-150-13011000 lbs./hr.130 psi-Inverted BucketCast Iron10 1/4"1 1/2"Horizontal€2,042.55
ARMSTRONG 815-150-030 Steam Trap, 1 1/2 Inch Size NPT Connections, 10 1/4 Inch Size End to End Length | CN8VFK 815-150-0309900 lbs./hr.30 psi-Inverted BucketCast Iron10 1/4"1 1/2"Horizontal€2,042.55
ARMSTRONG 15B6 Steam Trap, 1 1/2 Inch Size NPT Connections, 5 3/4 Inch Size End to End Length | CN8VFL 15B63100 lbs./hr.15 psi-Float And ThermostaticCast Iron5 3/4"1 1/2"Horizontal€852.32
ARMSTRONG 30B6 Steam Trap, 1 1/2 Inch Size NPT Connections, 5 3/4 Inch Size End to End Length | CN8VFM 30B64000 lbs./hr.30 psi-Float And ThermostaticCast Iron5 3/4"1 1/2"Horizontal€1,075.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMSTRONG WORLD INDUSTRIES 881-050-250 Steam Trap, 1/2 Inch Size NPT Connections, 5 Inch Size End to End Length
€486.09 /unit