ARMSTRONG 304A Ceiling Tile Beveled Tegular 24 x 24 PK12 | AG9WWT 22XJ43

ARMSTRONG WORLD INDUSTRIES 304A Ceiling Tile Beveled Tegular 24 x 24 PK12

Item: AG9WWT Model: 304ACross Ref: 22XJ43
In Stock

Get it by Friday, Jun 13

€371.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCeiling Tile Beveled Tegular
ColorWhite
Coverage48 sq. ft.
Edge TypeBeveled
Length24"
Light Reflectance0.87%
MaterialMineral Fiber
Noise Reduction Coefficient (nrc)0.5
Thickness5/8"
Width24"
ApplicationCorridors, Offices, School/Classrooms
Ceiling Attenuation ClassClass 33
Features30-Year Limited System Warranty Against Visible Sag, Mold, And Mildew, Durable
Fire Retardant ClassClass A
Grid Size9/16"
Noise Reduction Coefficient0.5
Overall Length24"
Overall Width24"
Recycled Content35%
Resistance PropertiesImpact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant
StandardsASTM E1264 CLASSIFICATION TYPE III, FORM 2, PATTERN C E FIRE CLASS A, ASTM E84, CAN/ULC S102, UL LABELED
TextureMedium

Shipping Info:

Ship weight (kg) 22.3425
Ship height (cm)19.05
Ship length (cm)60.96
Ship width (cm)60.96
Country of OriginUS

Product Details:

    • Texture : Medium
    • Grid Size : 9/16"
    • Ceiling Attenuation Class : 33
    • Recycled Content : 36%

Product Variants

ProductModelEdge TypeNoise Reduction Coefficient (nrc)Light ReflectanceThicknessCoverageResistant ToMaterialColorPkg. Qty.Price
ARMSTRONG 2776B Cortega 9/16 Sec Look Ii 24X48X3/4 PK10 | AH3QBT 32WM10 2776BAngled Tegular0.550.82%3/4"80 sq. ft.Class A Fire RetardantMineral FiberWhite10€166.34
ARMSTRONG GR823A Acoustical Ceiling Tile Cortega PK6 | AH4CYM 34CY60 GR823ASquare Lay In0.50.82%5/8"48 sq. ft.Fire GuardMineral FiberWhite6€114.47
ARMSTRONG 895A Acoustical Ceiling Tile Fissured PK6 | AH4CYN 34CY61 895ASquare Lay In0.550.81%5/8"48 sq. ft.Fire GuardMineral FiberWhite6€105.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMSTRONG WORLD INDUSTRIES 304A Ceiling Tile Beveled Tegular 24 x 24 PK12
€371.23 /pack