ARMSTRONG WORLD INDUSTRIES 174036MF-113 Hydronic Circulating Pump, 3-Piece, Flanged, 1/4 HP, 16 ft Max. Head

Item: CN8VAM Model: 174036MF-113Cross Ref: 788VA7
In Stock

Get it by Tuesday, Jun 17

€3,360.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps5.8A
Body Gasket MaterialSintered Silicon Carbide
Compatible Discharge Pipe Size2 1/2"
Connection TypeFlanged
Electrical Connection TypeHardwired
Enclosure TypeOpen Dripproof
Face To Face Dimension15 3/4"
Flange Or Union IncludedNo
For Pipe Size2 1/2"
For Use WithHydronic Systems
For Use With Potable SystemsNo
Frequency60 Hz
Housing MaterialBronze
Hp1/4 hp
Impeller MaterialPlastic
IncludesThermal Overload Protection
Max. Flow Rate @ 1 Ft.110 GPM
Max. Flow Rate @ 10 Ft.58 GPM
Max. Flow Rate @ 15 Ft.10 GPM
Max. Flow Rate @ 5 Ft.88 GPM
Max. Head16 ft.
Max. Media Temp.230°F
Max. Operating Pressure125 psi
Max. Rpm1800 RPM
Media Type30% Glycol, Water
Min. Media Temp.-4°F
Mounting LocationInline
Mounting PositionHorizontal
Nameplate Voltage120V AC
No. Of Flange Mounting Holes4
No. Of Speeds1
Overall Height12"
Overall Length15 1/4"
Pump TypeThree Piece
Rotor TypeDry
SeriesS-45 Series
Voltage115V AC
Wetted MaterialBronze
Compatible Media Type30% Glycol, Water
Compatible Pipe Size2 1/2"
Horsepower1/4 hp
Manufacturer Warranty Length2.5 yrs.
Maximum Feet Of Head16 ft.
Maximum Flow Rate @ 1 Foot Of Head110 GPM
Maximum Flow Rate @ 10 Feet Of Head58 GPM
Maximum Flow Rate @ 15 Feet Of Head10 GPM
Maximum Flow Rate @ 5 Feet Of Head88 GPM
Maximum Media Temperature230°F
Maximum Operating Pressure125 psi
Maximum Rpm1800 RPM
Minimum Media Temperature-4°F
Motor Enclosure DesignOpen Drip Proof
Number Of Flange Mounting Holes4
Number Of Speeds1
PhaseSingle
Phase And BrandARMSTRONG PUMPS INC. Single Phase
Pump Housing MaterialBronze
Series FamilyS&H
StandardsCSA, ETL, NSF-372

Shipping Info:

Ship weight (kg) 20.5425

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMSTRONG WORLD INDUSTRIES 174036MF-113 Hydronic Circulating Pump, 3-Piece, Flanged, 1/4 HP, 16 ft Max. Head
€3,360.75 /unit