ARMSTRONG WORLD INDUSTRIES 119281-313 Hydronic Circulating Pump, Energy Efficient/Std, Flanged, 1/2 HP

Item: CN8UYL Model: 119281-313Cross Ref: 788V85
In Stock

Get it by Thursday, Jun 12

€6,593.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps9.8A
Body Gasket MaterialEPDM
Compatible Discharge Pipe Size3"
Connection TypeFlanged
Electrical Connection TypeHardwired
Enclosure TypeOpen Dripproof
Face To Face Dimension10"
Flange Or Union IncludedNo
For Pipe Size3"
For Use WithHydronic Systems
For Use With Potable SystemsNo
Frequency60 Hz
Housing MaterialDuctile Iron
Hp1/2 hp
Impeller MaterialPlastic
IncludesThermal Overload Protection
Max. Flow Rate @ 1 Ft.137 GPM
Max. Flow Rate @ 10 Ft.116 GPM
Max. Flow Rate @ 15 Ft.93 GPM
Max. Flow Rate @ 20 Ft.64 GPM
Max. Flow Rate @ 25 Ft.0 GPM
Max. Flow Rate @ 5 Ft.124 GPM
Max. Head25 ft.
Max. Media Temp.230°F
Max. Operating Pressure175 psi
Max. Rpm2000 RPM
Media Type30% Glycol, Water
Min. Media Temp.-4°F
Mounting LocationInline
Mounting PositionHorizontal
Nameplate Voltage120V AC
No. Of Flange Mounting Holes4
No. Of SpeedsVariable
Overall Height10"
Overall Length10 3/4"
Overall Width7 23/25"
Pump TypeEnergy Efficient
Rotor TypeDry
SeriesCompass R25140DI-10X4 (115V) Series
Voltage115V AC
Wetted MaterialDuctile Iron
Compatible Media Type30% Glycol, Water
Compatible Pipe Size3"
Horsepower1/2 hp
Manufacturer Warranty Length2.5 yrs.
Maximum Feet Of Head25 ft.
Maximum Flow Rate @ 1 Foot Of Head137 GPM
Maximum Flow Rate @ 10 Feet Of Head116 GPM
Maximum Flow Rate @ 15 Feet Of Head93 GPM
Maximum Flow Rate @ 20 Feet Of Head64 GPM
Maximum Flow Rate @ 25 Feet Of Head0 GPM
Maximum Flow Rate @ 5 Feet Of Head124 GPM
Maximum Media Temperature230°F
Maximum Operating Pressure175 psi
Maximum Rpm2000 RPM
Minimum Media Temperature-4°F
Motor Enclosure DesignOpen Drip Proof
Number Of Flange Mounting Holes4
Number Of SpeedsVariable
PhaseSingle
Phase And BrandARMSTRONG PUMPS INC. Single Phase
Pump Housing MaterialDuctile Iron
Series FamilyCompass R
StandardsCSA, ETL

Shipping Info:

Ship weight (kg) 18.729
Ship height (cm)25.4
Ship length (cm)27.31
Ship width (cm)20.12
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMSTRONG WORLD INDUSTRIES 119281-313 Hydronic Circulating Pump, Energy Efficient/Std, Flanged, 1/2 HP
€6,593.07 /unit