ARMORED TEXTILES G541ARMRE50N Booster Fire Hose 50 Feet Length | AA2UPK 11C281

ARMORED TEXTILES G541ARMRE50N Booster Fire Hose 50 Feet Length

Item: AA2UPK Model: G541ARMRE50NCross Ref: 11C281
In Stock

Get it by Tuesday, Jun 17

€256.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Fire Hose
Burst Pressure1500 psi
ColorRed
Coupling Bowl Size1"
Coupling MaterialAluminum
Hose Inside Dia.1"
Hose Length50 ft.
Jacket MaterialPolyester
Liner MaterialPolyurethane
Operating Pressure300 psi
Test Pressure500 psi
Thread TypeNH
Coupling Lug StyleRocker
Fitting MaterialAluminum
Fitting Size1" x 1"
Fitting TypeMNH x FNH
For Media TypeAir, Water
Hose ColorRed
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPolyester
Hose Fitting A Size1"
Hose Fitting A TypeMNH
Hose Fitting B MaterialAluminum
Hose Fitting B Size1"
Hose Fitting B TypeFNH
Hose Inside Diameter1"
Hose TypeBooster Fire Hose
Jacket TypeSingle Jacket
Maximum Working Pressure @ 70°f300 psi
Operating Temperature Range-40°F to +176°F
StandardsNFPA 1961, NFPA 1963
Tube MaterialPolyurethane

Shipping Info:

Ship weight (kg) 4.815
Ship height (cm)23.37
Ship length (cm)77.22
Ship width (cm)48.26
HS code5909002000
Country of OriginES

Product Variants

ProductModelHose LengthHose Inside Dia.Thread TypeJacket MaterialCoupling MaterialLiner MaterialOperating PressureTest PressurePrice
ARMORED TEXTILES G541ARMRE150N Booster Fire Hose 150 Feet Length | AA2UPL 11C282 G541ARMRE150N150 ft.1"NHPolyesterAluminumPolyurethane300 psi500 psi€630.23
ARMORED TEXTILES G541ARMRE100N Booster Fire Hose 100 Feet Length | AA3LUM 11N886 G541ARMRE100N100 ft.1"NHPolyesterAluminumPolyurethane300 psi500 psi€435.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMORED TEXTILES G541ARMRE50N Booster Fire Hose 50 Feet Length
€256.00 /unit