ARMORED TEXTILES G50H15RR100N Attack Line Fire Hose 100 Feet Length | AA3LPF 11N787

ARMORED TEXTILES G50H15RR100N Attack Line Fire Hose 100 Feet Length

Item: AA3LPF Model: G50H15RR100NCross Ref: 11N787
In Stock

Get it by Tuesday, Jun 17

€442.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAttack Line Fire Hose
Burst Pressure900 psi
ColorRed
Coupling Bowl Size1 1/2"
Coupling MaterialAluminum
Hose Inside Dia.1 1/2"
Hose Length100 ft.
Jacket MaterialRubber
Liner MaterialRubber
Operating Pressure300 psi
Test Pressure600 psi
Thread TypeNH
Coupling Lug StyleRocker
Fitting MaterialAluminum
Fitting Size1 1/2" x 1 1/2"
Fitting TypeMNH x FNH
For Media TypeAir, Water
Hose ColorRed
Hose ConfigurationBulk Hose
Hose Cover MaterialRubber
Hose Fitting A Size1 1/2"
Hose Fitting A TypeMNH
Hose Fitting B MaterialAluminum
Hose Fitting B Size1 1/2"
Hose Fitting B TypeFNH
Hose Inside Diameter1 1/2"
Hose TypeAttack Fire Hose
Jacket TypeSingle Jacket
Maximum Working Pressure @ 70°f300 psi
Operating Temperature Range-22°F to +176°F
StandardsASTM D 573, ASTM D4112, FM 2111, ISO 9001, NFPA 1961, UL19, ULC-S511-14
Tube MaterialPVC Nitrile Rubber
Tube MaterialPVC Nitrile

Shipping Info:

Ship weight (kg) 15.948
Ship height (cm)48.26
Ship length (cm)48.26
Ship width (cm)10.16
HS code5909002000
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.Hose LengthJacket MaterialLiner MaterialOperating PressureTest PressureCoupling Bowl SizeThread TypePrice
ARMORED TEXTILES G56H15FX4100N Attack Line Fire Hose Yellow 100 Feet Length | AA2UPR 11C287 G56H15FX4100N1 1/2"100 ft.RubberRubber330 psi600 psi1 1/2"NH€491.70
ARMORED TEXTILES G56H15FX450N Attack Line Fire Hose Yellow 50 Feet Length | AA2UPT 11C288 G56H15FX450N1 1/2"50 ft.RubberRubber330 psi600 psi1 1/2"NH€268.85
ARMORED TEXTILES G56H175FX4100N Attack Line Fire Hose 330 Psi 100 Feet Length | AA2UPU 11C289 G56H175FX4100N1 3/4"100 ft.RubberRubber330 psi600 psi1 1/2"NH€549.68
ARMORED TEXTILES G56H175FX450N Attack Line Fire Hose 330 Psi Yellow | AA2UPV 11C290 G56H175FX450N1 3/4"50 ft.RubberRubber330 psi600 psi1 1/2"NH€305.49
ARMORED TEXTILES G56H2FX4100N Attack Line Fire Hose 100 Feet Length 330 Psi | AA2UPW 11C291 G56H2FX4100N2"100 ft.RubberRubber330 psi600 psi1 1/2"NH€682.61
ARMORED TEXTILES G56H2FX450N Attack Line Fire Hose Yellow 330 Psi | AA2UPX 11C292 G56H2FX450N2"50 ft.RubberRubber330 psi600 psi1 1/2"NH€363.54
ARMORED TEXTILES G56H25FX4100N Attack Line Fire Hose 100 Feet Length 330 Psi | AA2UPY 11C293 G56H25FX4100N2 1/2"100 ft.RubberRubber330 psi600 psi2 1/2"NH€687.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMORED TEXTILES G50H15RR100N Attack Line Fire Hose 100 Feet Length
€442.18 /unit