Flat Shipping

Flat Shipping at €24.99 + VAT

ARMOR COAT UST274678 Hex Key Set 1/16 - 1/4 Inch L-shaped | AA8PKH 19G979

ARMOR COAT UST274678 Hex Key Set 1/16 - 1/4 Inch L-shaped

Item: AA8PKH Model: UST274678Cross Ref: 19G979
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key Set
Arm Length3" to 5.31"
Arm TypeShort
Blade MaterialAlloy Steel
End ShapeBall End
FinishArmor Coat
Handle MaterialSteel
Handle TypeL Handle
Hex/torx Key Product GroupingHex Key Set
IncludesPlastic Index
Insulated / UninsulatedUninsulated
Non SparkingNo
Number Of Pieces10
Tether CapableStandard Tool

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)3.18
Ship length (cm)21.59
Ship width (cm)8.89
HS code8204110060
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesArm LengthArm TypeEnd ShapeFinishMeasurement TypeHandle MaterialHandle TypePrice
ARMOR COAT UST260073 Hex Key Set 1/16 - 1/4 Inch L-shaped Short | AA8PKD 19G975 UST260073101.81" to 3.31"ShortStandardArmor CoatSAESteelL Handle€15.13
ARMOR COAT UST260072 Hex Key Set 0.050-3/8 Inch L-shaped Short | AA8PKE 19G976 UST260072131.63" to 4.31"ShortStandardArmor CoatSAESteelL Handle€25.67
ARMOR COAT UST260071 Hex Key Set 1/16 - 1/4 Inch L-shaped Long | AA8PKF 19G977 UST260071103" to 5.31"ShortStandardArmor Coat-SteelL Handle€20.81
ARMOR COAT UST260660 Hex Key Set 0.050 - 3/8 Inch L-shaped Long | AA8PKG 19G978 UST260660132.81" to 6.81"LongStandardArmor CoatSAESteelL Handle€37.11
ARMOR COAT UST260074 Hex Key Set 0.050 - 3/8 Inch L-shaped | AA8PKJ 19G980 UST260074132.81" to 6.81"LongBall EndArmor Coat-SteelL Handle€90.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMOR COAT UST274678 Hex Key Set 1/16 - 1/4 Inch L-shaped
€56.73 /unit