Flat Shipping

Flat Shipping at €24.99 + VAT

ARMOR COAT UST236015 Hex Nut Grade 8 3/8-16 - Pack Of 100 | AE3JAL 5DKE2

ARMOR COAT UST236015 Hex Nut, 3/8 In - 16 Thread Size, Steel, 21/64 In Ht., 9/16 In Wd., Armor Coat, Std Hex, 100 Pk

Item: AE3JAL Model: UST236015Cross Ref: 5DKE2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 8
FinishArmor Coat
HardnessRockwell C33-C39
Height21/64"
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/8"-16
Width9/16"
Hex Height21/64"
Hex TypeStandard Hex
Hex Width9/16"
Material Grade/classGrade 8
Material Quality StandardsASTM A194, A194M-2020a
RemovableYes
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.7065
Ship height (cm)10.67
Ship length (cm)8.13
Ship width (cm)4.83
HS code7318160085
Country of OriginCN

Product Variants

ProductModelThread SizeHeightNut TypeClassThread DirectionHardnessMaterialFinishPkg. Qty.Price
ARMOR COAT UST236011 Hex Nut Grade 8 1/4-20 - Pack Of 100 | AE3JAJ 5DKE0 UST2360111/4"-207/32"Standard HexClass 8Right HandRockwell C33-C39SteelArmor Coat100€10.91
ARMOR COAT UST236013 Hex Nut Grade 8 5/16-18 - Pack Of 100 | AE3JAK 5DKE1 UST2360135/16"-1817/64"Standard HexClass 8Right HandRockwell C33-C39SteelArmor Coat100€18.38
ARMOR COAT UST236017 Hex Nut Grade 8 7/16-14 - Pack Of 50 | AE3JAM 5DKE3 UST2360177/16"-143/8"Standard HexClass 8Right HandRockwell C33-C39SteelArmor Coat50€22.77
ARMOR COAT UST236019 Hex Nut Grade 8 1/2-13 - Pack Of 50 | AE3JAN 5DKE4 UST2360191/2"-137/16"Standard HexClass 8Right HandRockwell C33-C39SteelArmor Coat50€29.04
ARMOR COAT UST236021 Hex Nut Grade 8 5/8-11 - Pack Of 25 | AE3JAP 5DKE5 UST2360215/8"-1135/64"Standard HexClass 8Right HandRockwell C33-C39SteelArmor Coat25€29.83
ARMOR COAT UST236023 Hex Nut Grade 8 3/4-10 - Pack Of 10 | AE3JAQ 5DKE6 UST2360233/4"-1041/64"Standard HexClass 8Right HandRockwell C33-C39SteelArmor Coat10€22.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMOR COAT UST236015 Hex Nut, 3/8 In - 16 Thread Size, Steel, 21/64 In Ht., 9/16 In Wd., Armor Coat, Std Hex, 100 Pk
€29.86 /pack