Flat Shipping

Flat Shipping at €24.99 + VAT

ARMOR COAT UST235754 Hex Cap Screw Grade 8 5/16-18 x 2 - Pack Of 50 | AE3HWJ 5DJT8

ARMOR COAT UST235754 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 2 In Lg., 13/64 In Head Ht., Gr. 8, Armor Coat, 50 Pk

Item: AE3HWJ Model: UST235754Cross Ref: 5DJT8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishArmor Coat
GradeGrade 8
HardnessRockwell C33-C39
Head Height13/64"
Head TypeHex
Head Width1/2"
Length2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length7/8"
Thread Size5/16"-18
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length7/8"
Overall Length2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.116
Ship height (cm)6.6
Ship length (cm)12.19
Ship width (cm)7.87
HS code7318158066
Country of OriginCA

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
ARMOR COAT UST237581 Hex Cap Screw Grade 8 5/16-18 x 3/4 - Pack Of 50 | AE3HWD 5DJT3 UST237581Fully ThreadedRight HandHexRockwell C33-C395/16"-18SteelArmor CoatCoarse50€19.09
ARMOR COAT UST235750 Hex Cap Screw Grade 8 5/16-18 x 1 - Pack Of 50 | AE3HWE 5DJT4 UST235750Partially ThreadedRight HandHexRockwell C33-C395/16"-18SteelArmor CoatCoarse50€19.34
ARMOR COAT UST235751 Hex Cap Screw Grade 8 5/16-18 x 1-1/4 - Pack Of 50 | AE3HWF 5DJT5 UST235751Partially ThreadedRight HandHexRockwell C33-C395/16"-18SteelArmor CoatCoarse50€22.91
ARMOR COAT UST235752 Hex Cap Screw Grade 8 5/16-18 x 1-1/2 - Pack Of 50 | AE3HWG 5DJT6 UST235752Partially ThreadedRight HandHexRockwell C33-C395/16"-18SteelArmor CoatCoarse50€30.86
ARMOR COAT UST235753 Hex Cap Screw Grade 8 5/16-18 x 1-3/4 - Pack Of 50 | AE3HWH 5DJT7 UST235753Partially ThreadedRight HandHexRockwell C33-C395/16"-18SteelArmor CoatCoarse50€34.84
ARMOR COAT UST235755 Hex Cap Screw Grade 8 5/16-18 x 2-1/2 - Pack Of 25 | AE3HWK 5DJT9 UST235755Partially ThreadedRight HandHexRockwell C33-C395/16"-18SteelArmor CoatCoarse25€20.99
ARMOR COAT UST235756 Hex Cap Screw Grade 8 5/16-18 x 2-3/4 - Pack Of 25 | AE3HWL 5DJU0 UST235756Partially ThreadedRight HandHexRockwell C33-C395/16"-18SteelArmor CoatCoarse25€22.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARMOR COAT UST235754 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 2 In Lg., 13/64 In Head Ht., Gr. 8, Armor Coat, 50 Pk
€40.26 /pack