ARLINGTON INDUSTRIES RW16 Reducing Washer, 3.265 x 3.265 Inch Size, 50Pk, Steel

Item: BK3EJG Model: RW16
Limited Availability
€2.38 /unit
This product can only be shipped in multiples of 50
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Washer
ColorSilver
Height3.265"
MaterialSteel
Trade Size2 1/2" x 1/2"
Width3.265"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)8.31
Ship width (cm)8.31

Product Variants

ProductModelTrade SizeHeightMaterialColorPrice
ARLINGTON RW10 Reducing Washer, 2.635 x 2.635 Inch Size, 100Pk, Steel | BK3EHT RW101 1/2" x 1 1/4"2.635"SteelSilver€0.93
ARLINGTON RW21 Reducing Washer, 3.265 x 3.265 Inch Size, 50Pk, Steel | BK3EHW RW212 1/2" x 2"3.265"SteelSilver€2.38
ARLINGTON RW15 Reducing Washer, 3.265 x 3.265 Inch Size, 50Pk, Steel | BK3EHX RW152" x 1 1/2"3.265"SteelSilver€1.43
ARLINGTON RW11 Reducing Washer, 3.265 x 3.265 Inch Size, 50Pk, Steel | BK3EHY RW112" x 1/2"3.265"SteelSilver€1.04
ARLINGTON RW25 Reducing Washer, 4.49 x 4.49 Inch Size, 25Pk, Steel | BK3EHZ RW253" x 1 1/4"4.49"SteelSilver€3.02
ARLINGTON RW17 Reducing Washer, 3.265 x 3.265 Inch Size, 50Pk, Steel | BK3EJA RW172 1/2" x 3/4"3.265"SteelSilver€2.38
ARLINGTON RW12 Reducing Washer, 3.265 x 3.265 Inch Size, 50Pk, Steel | BK3EJB RW122" x 3/4"3.265"SteelSilver€1.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES RW16 Reducing Washer, 3.265 x 3.265 Inch Size, 50Pk, Steel
€2.38 /unit