ARLINGTON RTSL405 Conduit And Raceway Support, 6.2 x 6.732 Inch Size, 10Pk, Plastic | BK3EHU

ARLINGTON INDUSTRIES RTSL405 Conduit And Raceway Support, 6.2 x 6.732 Inch Size, 10Pk, Plastic

Item: BK3EHU Model: RTSL405
Limited Availability
€2.30 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit and Raceway Support
ColorBlack
Height6 1/5"
MaterialPlastic
Trade Size4" x 5"
Width6.732"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)15.75
Ship width (cm)17.09

Product Variants

ProductModelHeightLoad RatingTrade SizeColorMaterialPrice
ARLINGTON RTS1221 Conduit And Raceway Support, 10.625 x 8.87 Inch Size, 5Pk, Plastic | BK3EGR RTS122110 5/8"2000 lbs.--Plastic€113.92
ARLINGTON RTS12 Conduit And Raceway Support, 10.625 x 8.87 Inch Size, 5Pk, Plastic | BK3EGY RTS1210 5/8"1000 lbs.--Plastic€89.10
ARLINGTON RTS421 Conduit And Raceway Support, 6 x 22.697 Inch Size, 5Pk, Plastic | BK3EHA RTS4216"2000 lbs.--Plastic€90.46
ARLINGTON RTS409L Conduit And Raceway Support, 5.75 x 10.932 Inch Size, 10Pk, Plastic | BK3EHB RTS409L5 3/4"---Plastic€48.25
ARLINGTON RTSB409 Conduit And Raceway Support, 6 x 10.732 Inch Size, 10Pk, Plastic | BK3EHC RTSB4096"1000 lbs.--Plastic€20.41
ARLINGTON RTS402 Conduit And Raceway Support, 4.81 x 6.09 Inch Size, 10Pk, Plastic | BK3EHD RTS4024.81"1000 lbs.--Plastic€36.59
ARLINGTON RTSE1209 Conduit And Raceway Support, 10.625 x 11.77 Inch Size, 5Pk, Plastic | BK3EHE RTSE120910 5/8"1000 lbs.--Plastic€65.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES RTSL405 Conduit And Raceway Support, 6.2 x 6.732 Inch Size, 10Pk, Plastic
€2.30 /unit