ARLINGTON NMSC100 Screw-On Straight Connector, 1.75 x 1.75 Inch Size, 5Pk, Plastic | BK3EFJ

ARLINGTON INDUSTRIES NMSC100 Screw-On Straight Connector, 1.75 x 1.75 Inch Size, 5Pk, Plastic

Item: BK3EFJ Model: NMSC100
Limited Availability
€6.85 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Connector
ColorGray
Height1 3/4"
Trade Size1"
Width1 3/4"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)4.45
Ship width (cm)4.45

Product Variants

ProductModelTrade SizeColorHeightPrice
ARLINGTON NMSC38 Screw-On Straight Connector, 1.25 x 1.25 Inch Size, 25Pk, Plastic | BK3EFG NMSC383/8"Gray1 1/4"€2.97
ARLINGTON NMSC50 Screw-On Straight Connector, 1.228 x 1.228 Inch Size, 25Pk, Plastic | BK3EFH NMSC501/2"Gray1.228"€2.97
ARLINGTON NMSC100BL Screw-On Straight Connector, 1.75 x 1.75 Inch Size, 5Pk, Plastic | BK3EFK NMSC100BL1"Black1 3/4"€6.85
ARLINGTON NMSC38BL Screw-On Straight Connector, 1.25 x 1.25 Inch Size, 25Pk, Plastic | BK3EFL NMSC38BL3/8"Black1 1/4"€2.97
ARLINGTON NMSC75BL Screw-On Straight Connector, 1.594 x 1.594 Inch Size, 25Pk, Plastic | BK3EFM NMSC75BL3/4"Black1.594"€4.57
ARLINGTON NMSC50BL Screw-On Straight Connector, 1.228 x 1.228 Inch Size, 25Pk, Plastic | BK3EFP NMSC50BL1/2"Black1.228"€2.97
ARLINGTON NMSC75 Screw-On Straight Connector, 1.594 x 1.594 Inch Size, 25Pk, Plastic | BK3EFR NMSC753/4"Gray1.594"€4.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES NMSC100 Screw-On Straight Connector, 1.75 x 1.75 Inch Size, 5Pk, Plastic
€6.85 /unit