ARLINGTON NMLT90200BL Connector, 90 Degree, 4.85 x 5.29 Inch Size, 2Pk, Plastic | BK3EEM

ARLINGTON INDUSTRIES NMLT90200BL Connector, 90 Degree, 4.85 x 5.29 Inch Size, 2Pk, Plastic

Item: BK3EEM Model: NMLT90200BL
Limited Availability
€45.03 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ColorBlack
Height4.85"
Trade Size2"
Width5.29"

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)12.32
Ship width (cm)13.44

Product Variants

ProductModelTrade SizeColorHeightPrice
ARLINGTON NMLT90125 Connector, 45 Degree, 4.65 x 3.42 Inch Size, 5Pk, Plastic | BK3EDV NMLT901251 1/4"Gray4.65"€25.20
ARLINGTON NMLT90125BL Connector, 90 Degree, 4.65 x 3.42 Inch Size, 5Pk, Plastic | BK3EEC NMLT90125BL1 1/4"Black4.65"€25.11
ARLINGTON NMLT90100 Connector, 45 Degree, 3.68 x 3.15 Inch Size, 5Pk, Plastic | BK3EEH NMLT901001"Gray3 17/25"€16.08
ARLINGTON NMLT90100BL Connector, 90 Degree, 3.68 x 3.15 Inch Size, 5Pk, Plastic | BK3EEK NMLT90100BL1"Black3 17/25"€16.08
ARLINGTON NMLT90150BL Connector, 90 Degree, 4.47 x 4.51 Inch Size, 2Pk, Plastic | BK3EEL NMLT90150BL1 1/2"Black4.47"€30.82
ARLINGTON NMLT9038 Connector, 90 Degree, 2.305 x 2.46 Inch Size, 10Pk, Plastic | BK3EEN NMLT90383/8"Gray2.305"€5.36
ARLINGTON NMLT9050BL Connector, 90 Degree, 2.242 x 2.46 Inch Size, 10Pk, Plastic | BK3EEP NMLT9050BL1/2"Black2.242"€5.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES NMLT90200BL Connector, 90 Degree, 4.85 x 5.29 Inch Size, 2Pk, Plastic
€45.03 /unit