ARLINGTON NMLT200 Straight Connector, Liquid Tight, 3.36 x 3.36 Inch Size, 2Pk, Plastic | BK3ECV

ARLINGTON INDUSTRIES NMLT200 Straight Connector, Liquid Tight, 3.36 x 3.36 Inch Size, 2Pk, Plastic

Item: BK3ECV Model: NMLT200
Limited Availability
€30.82 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Connector
ColorGray
Height3 9/25"
Trade Size2"
Width3 9/25"

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)8.53
Ship width (cm)8.53

Product Variants

ProductModelTrade SizeColorHeightPrice
ARLINGTON NMLT100 Straight Connector, Liquid Tight, 1.93 x 1.93 Inch Size, 5Pk, Plastic | BK3ECM NMLT1001"Gray1.93"€6.97
ARLINGTON NMLT125 Straight Connector, Liquid Tight, 2.428 x 2.428 Inch Size, 5Pk, Plastic | BK3ECQ NMLT1251 1/4"Gray2.428"€11.07
ARLINGTON NMLT200BL Straight Connector, Liquid Tight, 3.36 x 3.36 Inch Size, 2Pk, Plastic | BK3ECW NMLT200BL2"Black3 9/25"€30.82
ARLINGTON NMLT150 Straight Connector, Liquid Tight, 2.7 x 2.7 Inch Size, 2Pk, Plastic | BK3ECX NMLT1501 1/2"Gray2.7"€17.69
ARLINGTON NMLT125BL Straight Connector, Liquid Tight, 2.428 x 2.428 Inch Size, 5Pk, Plastic | BK3ECZ NMLT125BL1 1/4"Black2.428"€12.87
ARLINGTON NMLT38 Straight Connector, Liquid Tight, 1.41 x 1.41 Inch Size, 25Pk, Plastic | BK3EDA NMLT383/8"Gray1.41"€3.39
ARLINGTON NMLT150BL Straight Connector, Liquid Tight, 2.7 x 2.7 Inch Size, 2Pk, Plastic | BK3EDB NMLT150BL1 1/2"Black2.7"€17.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES NMLT200 Straight Connector, Liquid Tight, 3.36 x 3.36 Inch Size, 2Pk, Plastic
€30.82 /unit