ARLINGTON NM94X Push-In Connector, 0.972 x 0.942 Inch Size, 200Pk, Plastic | CD6XAL

ARLINGTON INDUSTRIES NM94X Push-In Connector, 0.972 x 0.942 Inch Size, 200Pk, Plastic

Item: CD6XAL Model: NM94X
Limited Availability
€0.32 /unit
This product can only be shipped in multiples of 200
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush In Connector
ColorWhite
Height0.972"
MaterialPlastic
Trade Size3/8"
Width0.942"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.46
Ship width (cm)2.39

Product Variants

ProductModelColorTrade SizeHeightMaterialPrice
ARLINGTON NM840 Push-In Connector, 0.965 x 0.965 Inch Size, 100Pk, Plastic | BK3EBP NM840Black3/8"0.965"Plastic€0.34
ARLINGTON NM841 Push-In Connector, 1.125 x 1.125 Inch Size, 50Pk, Plastic | BK3EBR NM841Gray1/2"1 1/8"Plastic€0.57
ARLINGTON NM842 Push-In Connector, 1.2 x 1.2 Inch Size, 25Pk, Plastic | BK3EBT NM842Gray3/4"1 1/5"Plastic€0.90
ARLINGTON NM843 Push-In Connector, 1.5 x 1.5 Inch Size, 25Pk, Plastic | BK3EBY NM843Gray1"1 1/2"Plastic€1.17
ARLINGTON NM942 Push-In Connector, 1 x 1 Inch Size, 250Pk, Plastic | BK3EBZ NM942Black3/8"1"Plastic€0.28
ARLINGTON NM95 Push-In Connector, 1.29 x 1.29 Inch Size, 50Pk, Plastic | BK3ECA NM95Black3/4"1.29"Plastic€0.62
ARLINGTON NM94 Push-In Connector, 1.01 x 1.01 Inch Size, 250Pk, Plastic | BK3ECC NM94Black3/8"1.01"Plastic€0.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES NM94X Push-In Connector, 0.972 x 0.942 Inch Size, 200Pk, Plastic
€0.32 /unit