ARLINGTON INDUSTRIES MK200PS Mast kit, 14.508 x 10.768 Inch Size, Aluminium

Item: BK3EAW Model: MK200PS
Limited Availability
€82.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMast Kit
ColorSilver
Height14.508"
MaterialAluminum
Trade Size2"
Width10.768"

Shipping Info:

Ship weight (kg) 2.3715
Ship height (cm)36.86
Ship width (cm)27.36

Product Variants

ProductModelTrade SizeMaterialColorHeightPrice
ARLINGTON MK250ASFX Mast kit, 14.508 x 10.768 Inch Size, Aluminium | BK3EAN MK250ASFX2 1/2"AluminumSilver14.508"€107.49
ARLINGTON MK200WH Mast kit, 14.508 x 10.768 Inch Size, Aluminium | BK3EAP MK200WH2"AluminumSilver14.508"€88.80
ARLINGTON MK250ASF Mast kit, 14.508 x 10.768 Inch Size, Aluminium | BK3EAR MK250ASF2 1/2"AluminumSilver14.508"€71.36
ARLINGTON MK200 Mast kit, 14.508 x 10.768 Inch Size, Aluminium | BK3EAU MK2002"AluminumSilver14.508"€82.25
ARLINGTON MK200ASF Mast kit, 14.508 x 10.768 Inch Size, Aluminium | BK3EAY MK200ASF2"AluminumSilver14.508"€80.07
ARLINGTON MK250A Mast kit, 14.508 x 10.768 Inch Size, Aluminium | BK3EBA MK250A2 1/2"AluminumSilver14.508"€58.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES MK200PS Mast kit, 14.508 x 10.768 Inch Size, Aluminium
€82.49 /unit